Zoro Homepage

Laser Distance Meter, LCD Display

  • Mfr # FLUKE 417D

  • Zoro # G7282939


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor
Indoor, Outdoor
Maximum Measuring Distance
130 ft
Accuracy
+/- 2 mm
Distance Meter Functions
Area, Distance
Battery Type
(2) AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE 417D
Zoro #
G7282939
UPC #
095969912860
Country of Origin
Hungary

Dimensions

Overall Depth
1/8 in
Overall Width
1 1/2 in
Overall Height
4 5/8 in
Laser Wavelength
635 nm
Battery Size
AAA

Details

Item
Laser Distance Meter
Indoor/Outdoor
Indoor, Outdoor
Maximum Measuring Distance
130 ft
Accuracy
+/- 2 mm
Distance Meter Functions
Area, Distance
Battery Type
(2) AAA
Includes
(2) AAA Batteries
Display
LCD
Features
IP54 Dust/Water Protection
Measuring Units
Feet, Meters
Color
Yellow
Laser Output
Less Than1 mW
Use Location
Indoor, Outdoor
Standards
IP54
Operating Temperature - Maximum
122 Degrees F
Measuring Range - Maximum
131 ft
Resolution
1/32 in
Display Type
LCD
Functions
Area Measurement, Continuous Measurement
Operating Temperature - Minimum
14 Degrees F
Number of Values Stored
0
Laser Class
Class 2
Operating Life - Time
180 sec
Operating Life - Measurements
3,000
Laser Beam Color
Red
Measuring Range - Minimum
2 in
System of Measurement
Metric/SAE
Case Material
Rubber
Includes Batteries
Batteries Included

Description

Laser Distance Meter, Measuring Range - Maximum 131 ft, Measuring Range - Minimum 2 in, Accuracy +/- 2 mm, Battery Size AAA, Connectivity Not Applicable, Display Type LCD, Includes Batteries Batteries Included, Laser Beam Color Red, Measuring Units Feet, Meters, Number of Values Stored 0, System of Measurement Metric/SAE, Case Material Rubber, Color Yellow, Features IP54 Dust/Water Protection, Functions Area Measurement, Continuous Measurement, Laser Class Class 2, Laser Wavelength 635 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.