Zoro Homepage

Liquid to Gas Interface, Pressure

  • Mfr # P5523-20M

  • Zoro # G2774801


product price: $10,875.00
/ea
Free Shipping & Returns

Key Features

Features
This Liquid-to-Gas Media Separator is Designed to Interface with your Compatible Hydraulic Deadweight Tester
Includes
Interface,Manual
Thread Type
NPT
Product Type
Liquid to Gas Media Separator
Compatible with Series
P5500 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5523-20M
Zoro #
G2774801
UPC #
095969638784
Country of Origin
United States

Dimensions

Overall Width
17 1/2 in
Thread Size
1/4 in (NPT - Female)
Overall Height
8 1/2 in
Overall Depth
12 in
Manufacturers Warranty Length
1 Year

Details

Item
Liquid to Gas Media Separator
Features
This Liquid-to-Gas Media Separator is Designed to Interface with your Compatible Hydraulic Deadweight Tester
Includes
Interface,Manual
Thread Type
NPT
Product Type
Liquid to Gas Media Separator
Compatible with Series
P5500 Series

Description

Liquid to Gas Media Separator, Features This Liquid-to-Gas Media Separator is Designed to Interface with your Compatible Hydraulic Deadweight Tester, Includes Interface,Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.