Zoro Homepage

Loop Calibrator, 24VDC Supply Voltage

  • Mfr # FLUKE-710

  • Zoro # G7807520


product price: $3,436.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) TP220 Test Probes, AC280 SureGrip(TM) Hook Clips, Alligator Clips, Carrying Case, Stackable Test Lead
Standards
EN61326
Loop Supply Voltage
24 V DC
Current Measurement Range
0 to 24mA DC
Source Current
0 to 24mA DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-710
Zoro #
G7807520
UPC #
095969872959
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
AAA

Details

Item
Loop Calibrator
Includes
(2) TP220 Test Probes, AC280 SureGrip(TM) Hook Clips, Alligator Clips, Carrying Case, Stackable Test Lead
Standards
EN61326
Loop Supply Voltage
24 V DC
Current Measurement Range
0 to 24mA DC
Source Current
0 to 24mA DC
Max. Loop Current
28mA DC
Source Voltage
0 to 24V DC
Voltage Measurement Range
0 to 30 V DC
Voltage Accuracy
+/-0.01% of Reading +2 Counts
Current Accuracy
0.01% +/- 2 Counts
Product Type
Loop Calibrator
Source Voltage - Minimum
0 V DC
Current Measurement - Minimum
0 mA
Loop Current - Maximum
20 mA
Calibration Certificate Type
NIST
Source Voltage - Maximum
30 V DC
Source Current - Minimum
0 mA
Digital Display Screen Type
LCD
Number of Batteries Required
6
Includes Batteries
Batteries Included
Source Current - Maximum
24 mA
Voltage Measurement - Maximum
30 V DC
Battery Chemistry
Alkaline
Current Measurement - Maximum
24 mA
Parameters Measured
DC Current, DC Voltage
Voltage Measurement - Minimum
0 V DC

Description

Loop Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 24mA DC, Current Accuracy 0.01 Percent +/- 2 Counts, Source Voltage 0 to 24V DC, Voltage Measurement Range 0 to 30 V DC, Voltage Accuracy +/-0.01 Percent of Reading +2 Counts, Loop Supply Voltage 24 V DC, Max. Loop Current 28mA DC, Standards EN61326, Includes (2) TP220 Test Probes, AC280 SureGrip(TM) Hook Clips, Alligator Clips, Carrying Case, Stackable Test Lead, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.