Zoro Homepage

Loop Calibrator W/HART

  • Mfr # FLUKE-709H

  • Zoro # G5157573


product price: $1,903.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 75X-8014 Stackable Leads, (2) TP220-4201 Test Probes, 754-8016 Alligator Clips, AC280-5001 SureGrip Hook Clips, Carrying Case
Display
LCD
Standards
EN61326
Loop Supply Voltage
24 V DC
Powered By
(6)AAA Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-709H
Zoro #
G5157573
UPC #
095969780124
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
AAA

Details

Item
Loop Calibrator
Includes
(2) 75X-8014 Stackable Leads, (2) TP220-4201 Test Probes, 754-8016 Alligator Clips, AC280-5001 SureGrip Hook Clips, Carrying Case
Display
LCD
Standards
EN61326
Loop Supply Voltage
24 V DC
Powered By
(6)AAA Batteries
Current Measurement Range
0 to 24mA DC
Source Current
0 to 20mA DC
Calibration Certificate
NIST with Data
Current Accuracy
0.01% +/-2 Counts
Source/Simulate
4 to 20 mA
Voltage Measurement Range
0 to 30V DC
Max. Loop Current
20mA DC
Voltage Accuracy
0.01% +/-2 Counts
Product Type
Loop Calibrator
Communication Protocol
HART
Calibration Certificate Type
NIST
Digital Display Screen Type
LCD
Includes Batteries
Batteries Included
Source Voltage - Maximum
30 V DC
Current Measurement - Minimum
0 mA
Loop Current - Maximum
20 mA
Voltage Measurement - Maximum
30 V DC
Voltage Measurement - Minimum
0 V DC
Source Voltage - Minimum
0 V DC
Battery Chemistry
Alkaline
Source Current - Minimum
0 mA
Parameters Measured
DC Current, DC Voltage
Current Measurement - Maximum
24 mA
Source Current - Maximum
20 mA
Number of Batteries Required
6

Description

Loop Calibrator, Source Current 0 to 20mA DC, Current Measurement Range 0 to 24mA DC, Current Accuracy 0.01 Percent +/-2 Counts, Voltage Measurement Range 0 to 30V DC, Voltage Accuracy 0.01 Percent +/-2 Counts, Loop Supply Voltage 24 V DC, Max. Loop Current 20mA DC, Display LCD, Standards EN61326, Calibration Certificate NIST with Data, Powered By (6)AAA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.