Zoro Homepage

Low Temp Cable, c/w-Fluke

  • Mfr # A-CB-LT-M16-W12-04

  • Zoro # G010839239


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Features
Pur Coated Cables are Flexible and have Good to Excellent Resistance to Against Oil, Bases and Acids, The Cable Withstands Ambient Temperatures upto 105 deg C (221 deg F) and is PUR (Polyurethane PUR- 11Y, Halogen Free, Silicone Free) Coated
Overall Depth
13 ft
Compatible with Brand
Fluke
Compatible with Series
Thermalert 4.0
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CB-LT-M16-W12-04
Zoro #
G010839239
UPC #
095969869324
Country of Origin
Germany

Dimensions

Overall Depth
13 ft
Overall Height
1 in
Overall Width
3/8 in

Details

Item
Low Temp cable w/M16 connector
Features
Pur Coated Cables are Flexible and have Good to Excellent Resistance to Against Oil, Bases and Acids, The Cable Withstands Ambient Temperatures upto 105 deg C (221 deg F) and is PUR (Polyurethane PUR- 11Y, Halogen Free, Silicone Free) Coated
Compatible with Brand
Fluke
Compatible with Series
Thermalert 4.0
Product Type
Low Temp Cable

Description

Low Temp cable w/M16 connector, Features Pur Coated Cables are Flexible and have Good to Excellent Resistance to Against Oil, Bases and Acids, The Cable Withstands Ambient Temperatures upto 105 deg C (221 deg F) and is PUR (Polyurethane PUR- 11Y, Halogen Free, Silicone Free) Coated, Compatible with Series Thermalert 4.0, Overall Depth 13 ft, Overall Height 1 in, Overall Width 3/8 in, Product Type Low Temp Cable, Compatible with Manufacturer Model Number RS485, Compatible with Brand Fluke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.