Low Temp Cable, c/w-Fluke
Mfr # A-CB-LT-M16-W12-08
Zoro # G010839253
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Features
Pur Coated Cables are Flexible and have Good to Excellent Resistance to Against Oil, Bases and Acids, The Cable Withstands Ambient Temperatures upto 105 deg C (221 deg F) and is PUR (Polyurethane PUR- 11Y, Halogen Free, Silicone Free) Coated
Overall Height
1 in
Compatible with Brand
Fluke
Compatible with Series
Thermalert 4.0
Product Type
Low Temp Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-CB-LT-M16-W12-08
Zoro #
G010839253
UPC #
095969869331
Country of Origin
Germany
Dimensions
Overall Height
1 in
Overall Width
3/8 in
Overall Depth
26 ft
Details
Item
Low Temp cable w/M16 connector
Features
Pur Coated Cables are Flexible and have Good to Excellent Resistance to Against Oil, Bases and Acids, The Cable Withstands Ambient Temperatures upto 105 deg C (221 deg F) and is PUR (Polyurethane PUR- 11Y, Halogen Free, Silicone Free) Coated
Compatible with Brand
Fluke
Compatible with Series
Thermalert 4.0
Product Type
Low Temp Cable
Description
Low Temp cable w/M16 connector, Features Pur Coated Cables are Flexible and have Good to Excellent Resistance to Against Oil, Bases and Acids, The Cable Withstands Ambient Temperatures upto 105 deg C (221 deg F) and is PUR (Polyurethane PUR- 11Y, Halogen Free, Silicone Free) Coated, Compatible with Series Thermalert 4.0, Overall Depth 26 ft, Overall Height 1 in, Overall Width 3/8 in, Product Type Low Temp Cable, Compatible with Manufacturer Model Number RS485, Compatible with Brand Fluke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.