Zoro Homepage

Magnetic Mount for Sensor

  • Mfr # 810SMM

  • Zoro # G3027105


product price: $363.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fluke 810 Vibration Tester & 810S Vibration Tester Sensor
Pull Force
48 lbf
Compatible Product Type
Vibration Testers
Product Type
Sensor Magnetic Mount
Material
Magnet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810SMM
Zoro #
G3027105
UPC #
095969524179
Country of Origin
United States

Details

Item
Sensor Magnetic Mount
For Use With
Fluke 810 Vibration Tester & 810S Vibration Tester Sensor
Pull Force
48 lbf
Compatible Product Type
Vibration Testers
Product Type
Sensor Magnetic Mount
Material
Magnet

Description

Sensor Magnetic Mount, Product Type Sensor Magnetic Mount, Compatible with Manufacturer Model Number Fluke-810, Compatible Product Type Vibration Testers, Overall Length Not Applicable, Acceleration - Maximum Not Applicable, Acceleration - Minimum Not Applicable, Material Magnet, Frequency - Maximum Not Applicable, Frequency - Minimum Not Applicable, Pull Force 48 lbf

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.