Zoro Homepage

Meter, Carbon Monoxide, 0 to 1000ppm

  • Mfr # FLUKE-CO-220

  • Zoro # G2336302


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Accuracy
+/-5%
Includes
Soft Carrying Case
Auto Power Off
Yes
Carbon Monoxide Measurement Range (PPM)
0 to 1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-CO-220
Zoro #
G2336302
UPC #
095969061803
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Carbon Monoxide Detector
Power Source
Battery
Accuracy
+/-5%
Includes
Soft Carrying Case
Auto Power Off
Yes
Carbon Monoxide Measurement Range (PPM)
0 to 1000
Features
Automatic Sensor Zeroing, Self-Test Sequence
PPM Accuracy
5%
Minimum Carbon Monoxide Measured
0 ppm
Battery Chemistry
Alkaline
Battery Run Time
500 hr
Batteries Included
Yes
Calibration Certificate Type
Available Separately
Gases Detected
Carbon Monoxide
Maximum Carbon Monoxide Measured
1,000 ppm
Digital Display Screen Type
LCD
Number of Records Stored
0

Description

Carbon Monoxide Detector, Calibration Certificate Type Available Separately, Digital Display Screen Type LCD, Features Automatic Sensor Zeroing, Self-Test Sequence, Includes Soft Carrying Case, Maximum Carbon Dioxide Measured Not Applicable, Maximum Carbon Monoxide Measured 1,000 ppm, Maximum Dew Point Measured Not Applicable, Maximum Oxygen Measured Not Applicable, Maximum Pressure Measured Not Applicable, Maximum Relative Humidity Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.