Zoro Homepage

Multifunction Calibrator, Temp, Pressure

  • Mfr # Fluke-725

  • Zoro # G7962193


product price: $4,204.99
/ea
Free Shipping & Returns

Key Features

Includes
AC72 Alligator Clips, Stackable Test Leads, Test Leads
Display
Multiline LCD
Standards
ASNI/ISA S82.01-1994, CAN/CSA C22.2 No 1010.1:1992, EN 61010-1:1993
Loop Supply Voltage
24 V
RTD Type
Ni120, Pt100 (385), Pt100 (393), Pt100 (JIS), Pt1000 (385), Pt200 (385), Pt500 (385)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-725
Zoro #
G7962193
UPC #
095969063500
Country of Origin
Malaysia

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
AA

Details

Item
Multifunction Calibrator
Includes
AC72 Alligator Clips, Stackable Test Leads, Test Leads
Display
Multiline LCD
Standards
ASNI/ISA S82.01-1994, CAN/CSA C22.2 No 1010.1:1992, EN 61010-1:1993
Loop Supply Voltage
24 V
RTD Type
Ni120, Pt100 (385), Pt100 (393), Pt100 (JIS), Pt1000 (385), Pt200 (385), Pt500 (385)
Powered By
(4) AA batteries
Current Measurement Range
0 to 24mA DC
Displayed Pressure Units
bar, cm wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, Psi
RTD Temperature Range
-200 Degrees to 800 Degrees C, -328 Degrees to 1472 Degrees F
Basic DC Accuracy
0.02% + 2 Counts; 0.02% + 2 Counts (Lower Display); 0.02% + 2 Counts (Upper Display); 0.025% + 1 Count (via Tc Connector)
Measurement Functions
F, mA, Ohms, P*, T, V
Thermocouple Type
E, J, K, L, N, R, S, T, U
Max. Loop Current
22 mA DC
Frequency Source Range
1 Hz to 10 kHz, 2 to 1000 CPM
Voltage Measurement Range
0 to 30V DC
Source/Simulate
F, mA, Ohms, P*, T, V
Calibration Certificate
NIST
Frequency Measurement Range
1 Hz to 10 kHz, 2 to 1000 CPM
Source Voltage
0.01 to 10V DC
Source Current
0 to 24mA DC
Resistance Source
15 to 3200 ohm
Resistance Measurements
15 to 3200 ohm
Pressure Modules
29
Intrinsically Safe
No
Thermocouple Temperature Range
-200 Degrees to 1800 Degrees C, -328 Degrees to 3182 Degrees F
External Pressure Range
Dependent On Pressure Module
Source Current - Minimum
0 mA
Calibration Certificate Type
NIST
Source Frequency - Minimum
1 kHz
RTD Temperature - Minimum
-328 Degrees F
Source Resistance - Minimum
1,500 ohm
Loop Current - Maximum
22 mA
Source Frequency - Maximum
10 kHz
Number of Batteries Required
4
Voltage Measurement - Minimum
-10 mV
Parameters Sourced
AC Voltage, DC Voltage, Frequency, Resistance
Resistance Measurement - Minimum
1,500 ohm
Source Resistance - Maximum
3,200 ohm
Source Voltage - Maximum
100 mV
Battery Chemistry
Alkaline
Source Voltage - Minimum
-10 mV
Parameters Measured
DC Voltage, Frequency, Resistance, RTD, TC
Thermocouple Temperature - Maximum
2,498 Degrees F
Thermocouple Temperature - Minimum
-328 Degrees F
Frequency Measurement - Maximum
10 kHz
Digital Display Screen Type
LCD with Backlight
Current Measurement - Minimum
0 mA
Frequency Measurement - Minimum
1 kHz
Intrinsic Safety
Not Specified Intrinsically Safe
Current Measurement - Maximum
24 mA
Source Current - Maximum
24 mA
Resistance Measurement - Maximum
3,200 ohm
Includes Batteries
Batteries Included

Description

Multifunction Calibrator, Voltage Measurement Range 0 to 30V DC, Loop Supply Voltage 24 V, Intrinsically Safe No, Pressure Modules 29, Measurement Functions F, mA, Ohms, P*, T, V, Source Current 0 to 24mA DC, Current Measurement Range 0 to 24mA DC, Basic DC Accuracy 0.02 Percent + 2 Counts; 0.02 Percent + 2 Counts (Lower Display); 0.02 Percent + 2 Counts (Upper Display); 0.025 Percent + 1 Count (via Tc Connector)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.