CAD Drawings
Download CAD Files
Multimeter Fuse, 440mA, Fast-Acting, 1000V AC, Cylindrical
Mfr # Fluke-203411/440mA
Zoro # G2575526
CAD Available
original price: $16.79
24% off
new price: $12.74
/eaKey Features
CAD Drawing
Series
DMM
Speed
Fast-Acting
AC Voltage Rating
1000V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Fluke-203411/440mA
Zoro #
G2575526
UPC #
095969046350
Country of Origin
Mexico
Dimensions
Diameter
13/32 in
Length
1-3/8 in
Length (Straight Wireway)
1 3/8 in
Overall Length
1 3/8 in
Overall Diameter
13/32 in
Details
CAD Available
Yes
Item
Multimeter Fuse
Series
DMM
Amps
440mA
Speed
Fast-Acting
AC Voltage Rating
1000V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 1000V AC
Body Material
Melamine
Equivalent Brand and Series
Bussmann DMM, Fluke DMM
Equivalent Series
DMM
Fits Fuse Block Style
Rejection
Element
Single
Standards
CE, RoHS, UL Recognized
Interrupt Rating - AC
10 kA
Current
440 mA
Interrupt Rating - DC
10 kA
Description
Multimeter Fuse, 440 mA, 1,000 V AC, 1,000 V DC, DMM Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Interrupt Rating 10kA at 1000V AC, Fuse Size 1-3/8 in L x 13/32 in dia, Length 1 3/8 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann DMM, Fluke DMM, Equivalent Series DMM, Body Material Melamine, Single Element, Standards CE, RoHS, UL Recognized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.