Zoro Homepage

Multiplexer, NVLAP Accredited Calibration

  • Mfr # 1586-2588-KIT/C

  • Zoro # G2824818


product price: $3,482.99
/ea
Free Shipping & Returns

Key Features

Includes
1586-2588 DAQ-STAQ Multiplexer, Accredited Calibration, Adapter Card, Interface Cable
Number of Current Channels
0
Calibration
NVLAP Accredited
Number of Temperature Channels
20
Number of Voltage/Resistance Channels
20/10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586-2588-KIT/C
Zoro #
G2824818
UPC #
095969693929
Country of Origin
China

Details

Item
Multiplexer
Includes
1586-2588 DAQ-STAQ Multiplexer, Accredited Calibration, Adapter Card, Interface Cable
Number of Current Channels
0
Calibration
NVLAP Accredited
Number of Temperature Channels
20
Number of Voltage/Resistance Channels
20/10
Number of Voltage Channels
10, 20

Description

Multiplexer, Number of Temperature Channels 20, Number of Voltage/Resistance Channels 20/10, Number of Current Channels 0, Calibration NVLAP Accredited, Includes 1586-2588 DAQ-STAQ Multiplexer, Accredited Calibration, Adapter Card, Interface Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.