Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 GHZ DSX QUAD OLTS INSP V2, W/WIFI

  • Mfr # DSX2-5000QI

  • Zoro # G909615999


product price: $27,571.43
/ea
Free Shipping & Returns

Key Features

Includes
(2) AC Chargers, (2) CertiFiber Quad OLTS Modules, (2) DSX-5000 CableAnalyzer Modules, (2) Hand Straps, (2) Headsets, (2) Quick Clean Cleaners, (2) Shoulder Straps, (2) Universal Couplers, 50 micron m SC/LC EF-Compliant MM TRC Kit, Carrying Case, Integrated Wi-Fi, SC/LC SM TRC Kit, TRC Carrying Case, USB Interface Cable, USB Video Inspection Probe with 4 Tips, Versiv Mainframe & Remote
Connector Type
RJ45
Calibration Certificate
Included
Output Amplitude
15 V DC
Standards
ANSI/TIA-1152-A, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, ISO/IEC 11801, TCL and ELTCTL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSX2-5000QI
Zoro #
G909615999
UPC #
754082144083
Country of Origin
United States

Dimensions

Battery Size
7.2V
Manufacturer Warranty Length
1 yr
Maximum Cable Length
2,600 ft
Display Size
5.7 in

Details

Item
Cable Tester Kit
Includes
(2) AC Chargers, (2) CertiFiber Quad OLTS Modules, (2) DSX-5000 CableAnalyzer Modules, (2) Hand Straps, (2) Headsets, (2) Quick Clean Cleaners, (2) Shoulder Straps, (2) Universal Couplers, 50 micron m SC/LC EF-Compliant MM TRC Kit, Carrying Case, Integrated Wi-Fi, SC/LC SM TRC Kit, TRC Carrying Case, USB Interface Cable, USB Video Inspection Probe with 4 Tips, Versiv Mainframe & Remote
Connector Type
RJ45
Calibration Certificate
Included
Output Amplitude
15 V DC
Standards
ANSI/TIA-1152-A, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, ISO/IEC 11801, TCL and ELTCTL
Data Safe Monitor
Yes
Waterproof
No
Product Type
Cable Tester Kit
Display Screen Type
LCD
Maximum Impedance Measured
540 ohm
Display Type
Digital
Maximum Operating Temperature
113 Degrees F
Number of Results Stored
12,000
Testing Functions
Cable Certification, Endpoint Testing, Wire Mapping
Communication Protocol
Wi-Fi
Includes Batteries
Yes
Alert Type
Digital Display
Maximum Operating Humidity
90 %
Port Number Display
Yes
Data Logger
Yes
Minimum Operating Temperature
32 Degrees F
Compatible Cable Type
CAT3, CAT4, CAT5, CAT5e, CAT6, CAT6A, CAT8
Maximum Resistance Measured
540 ohm
Fault Location Pulse Duration
750 nsec
Includes Software
Yes
Maximum Speed Measured
40 GBps
Adapters Included
CAT6A/Class EA Channel, CAT6A/Class EA Permanent Link, LC/LC Simplex
Wire Mapping Detections
Opens, Shorts
Battery Chemistry
Lithium Ion

Description

Cable Tester Kit, Testing Functions Cable Certification, Endpoint Testing, Wire Mapping, Adapters Included CAT6A/Class EA Channel, CAT6A/Class EA Permanent Link, LC/LC Simplex, Connector Type RJ45, Maximum Speed Measured 40 GBps, Data Safe Monitor Yes, Display Screen Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.