Zoro Homepage

2.5mm Fiber Port Cleaning Tool

  • Mfr # QUICKCLEAN-2.5-1P

  • Zoro # G009788494


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Application
Optical Fiber Cleaning
Features
Crush Resistant, Impact Resistant, Tip Extends up to 8 in
Operation Type
One-Push
Connector Type
E2000, FC, SC, ST
Head Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUICKCLEAN-2.5-1P
Zoro #
G009788494
UPC #
754082139287
Country of Origin
Viet Nam

Dimensions

Compatible Ferrule Size
2.5

Details

Item
Fiber Connector Cleaner
Application
Optical Fiber Cleaning
Features
Crush Resistant, Impact Resistant, Tip Extends up to 8 in
Operation Type
One-Push
Connector Type
E2000, FC, SC, ST
Head Type
Straight
For Use With
Fiber Optic Connectors, Patch Panels
Cleaning Cloth Included
No
ESD-Safe
No
Number of Cleaning Cycles
2,500
Tip Style
Fixed

Description

Fiber Connector Cleaner, Connector Type E2000, FC, SC, ST, Head Type Straight, Number of Cleaning Cycles 2,500, Operation Type One-Push, Tip Style Fixed, Compatible Ferrule Size 2.5, Application Optical Fiber Cleaning, Cleaning Cloth Included No, ESD-Safe No, Features Crush Resistant, Impact Resistant, Tip Extends up to 8 in, For Use With Fiber Optic Connectors, Patch Panels, Product Type Fiber Port Cleaning Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.