Zoro Homepage

Adapter, Remote Industrial Ethernet

  • Mfr # MS-IE-ADAPTER SET

  • Zoro # G600489639


product price: $1,010.99
/ea
Free Shipping & Returns

Key Features

Type
Remote Industrial Ethernet Adapter
For Use With
LinkIQ(TM) Cables
Includes
Cat 6A Patch Cord, Multi-Connector Adapter, RJ45 Male to RJ45 Female Patch Cord, RJ45/M12D Patch Cord, RJ45/M12X Patch Cord, RJ45/M8D Patch Cord
Data Line Polarity Indicator
No
Tone Generator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-IE-ADAPTER SET
Zoro #
G600489639
UPC #
754082153351
Country of Origin
United States

Dimensions

Cable Length Display
No

Details

Item
Adapter
Type
Remote Industrial Ethernet Adapter
For Use With
LinkIQ(TM) Cables
Includes
Cat 6A Patch Cord, Multi-Connector Adapter, RJ45 Male to RJ45 Female Patch Cord, RJ45/M12D Patch Cord, RJ45/M12X Patch Cord, RJ45/M8D Patch Cord
Data Line Polarity Indicator
No
Tone Generator
No
Impedance Detection
No
Tone Detection
No
Ethernet Service Detection
No
Pair Tracing
No
Adapter Type
RJ-45, M12D, M12X, M8
Distance to Fault
No
Cable Speed Qualification
No
Cable Certification
No
Continuity Testing
No
Wiremapping
No
PoE/PoE+ Detection
No
Crosstalk Detection
No
Connector Type
RJ-45, M12D, M12X, M8
WiFi Capability
No
Service Detection
No
Instrument Display
None
Opens/Shorts Detection
No
Endpoint Testing
No
Telephone Service Detection
No
Product Type
Industrial Connector Adapter Kit
Compatible with Series
LinkIQ(TM), MicroScanner(TM) PoE, MicroScanner(TM)2
Compatible with Manufacturer Model Number
MS-POE, MS2
Compatible Manufacturer Part Number
MS-POE, MS2
Compatible Manufacturer Model Number
MS-POE, MS2
For Use With Mfr. Model Number
MS-POE, MS2
Compatible with Manufacturer Model No.
MS-POE, MS2
Compatible with Mfr. Model No.
MS-POE, MS2
For Use with Mfr Model Number
MS-POE, MS2
Compatible Pump Manufacturer Part Number
MS-POE, MS2
Compatible Mfr. Model Number
MS-POE, MS2

Description

Adapter, For Use With LinkIQ(TM) Cables, Product Type Industrial Connector Adapter Kit, Includes Cat 6A Patch Cord, Multi-Connector Adapter, RJ45 Male to RJ45 Female Patch Cord, RJ45/M12D Patch Cord, RJ45/M12X Patch Cord, RJ45/M8D Patch Cord, Compatible with Manufacturer Model Number MS-POE, MS2, Compatible with Series LinkIQ(TM), MicroScanner(TM) PoE, MicroScanner(TM)2, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.