Zoro Homepage

Basic Fiber Verification Kit

  • Mfr # FTK1000

  • Zoro # G3183774


product price: $2,946.31
/ea
Free Shipping & Returns

Key Features

Display
Custom LCD
Application
Verify Optical Loss and Power Levels
Measures
850 and 1300 nM Wavelengths
Features
Checkactive(TM), Find fiber(TM)
Includes
Carrying Case, Multimode Light Source, SimpliFiber Pro Power Meter, USB Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTK1000
Zoro #
G3183774
UPC #
754082066408
Country of Origin
United States

Dimensions

Minimum Wavelength Measurement
850 nm
Maximum Wavelength Measurement
1,625 nm
Battery Size
AA

Details

Item
Fiber Verification Kit
Display
Custom LCD
Application
Verify Optical Loss and Power Levels
Measures
850 and 1300 nM Wavelengths
Features
Checkactive(TM), Find fiber(TM)
Includes
Carrying Case, Multimode Light Source, SimpliFiber Pro Power Meter, USB Cable
Connector Type
SC
Calibration Certificate
None
Standards
21CFR.1040.10, 21CFR.1040.11, EMC Compliant, EMI, EN60825-1, 2:2007, RFI
Product Type
Fiber Optic Tester
Product Name
FTK1000 Network Accessory Kit
Package Contents
SimpliFiber Pro Optical Power Meter, 850/1300 Multimode Source, Carrying Case, SC Power-meter Adapter
Maximum Operating Humidity
95 %
Fiber Mode Measured
Multi-Mode
Alert Type
Light
Auto Power Off
Yes
Minimum Operating Temperature
14 Degrees F
Includes Batteries
Yes
Maximum Operating Temperature
122 Degrees F
Display Screen Type
LED
Number of Batteries Required
2
Battery Chemistry
Alkaline
Minimum Power Measurement
-52 dBm
Testing Functions
Fiber Verification
Maximum Power Measurement
10 dBm
Includes Software
Yes
Adapters Included
SC

Description

Fiber Verification Kit, Calibration Certificate None, Connector Type SC, Adapters Included SC, Alert Type Light, Fiber Mode Measured Multi-Mode, IP Rating Not Applicable, Product Type Fiber Optic Tester, Testing Functions Fiber Verification, Auto Power Off Yes, Battery Chemistry Alkaline, Battery Size AA, Display Screen Type LED, Features Checkactive(TM), Find fiber(TM), Includes Carrying Case, Multimode Light Source, SimpliFiber Pro Power Meter, USB Cable, Includes Batteries Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.