Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Network Tester, 15 V DC Output

  • Mfr # LIQ-DUO-IE-KIT

  • Zoro # G814884619


product price: $5,651.35
/ea
Free Shipping & Returns

Key Features

For Use With
MicroScanner PoE Remote Identifiers
Connector Type
RJ11, RJ45
Includes
AC Charger, Carrying Case, LinkIQ(TM) Duo with Remote ID #1, RJ45-RJ45 Patch Cord, RJ45/11 Universal Coupler
Calibration Certificate
Available Separately
Standards
IEEE 802.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIQ-DUO-IE-KIT
Zoro #
G814884619
UPC #
0195112127520
Country of Origin
United States

Dimensions

Maximum Cable Length
1,000 ft
Battery Size
3.6V

Details

Item
Cable Network Tester
For Use With
MicroScanner PoE Remote Identifiers
Connector Type
RJ11, RJ45
Includes
AC Charger, Carrying Case, LinkIQ(TM) Duo with Remote ID #1, RJ45-RJ45 Patch Cord, RJ45/11 Universal Coupler
Calibration Certificate
Available Separately
Standards
IEEE 802.11
Waterproof
No
Data Safe Monitor
No
Output Amplitude
15 V DC
Communication Protocol
Ethernet, USB, Wi-Fi
Number of Results Stored
1,000
Maximum Operating Temperature
113 Degrees F
Display Screen Type
LCD Touchscreen
Maximum Speed Measured
10 GBps
Maximum Operating Humidity
90 %
Battery Chemistry
Lithium Ion
Display Type
Digital
Compatible Cable Type
2-Pair and/or 4-Pair, Twisted Pair
Data Logger
Yes
Port Number Display
Yes
Wire Mapping Detections
Split Pairs
Minimum Operating Temperature
32 Degrees F
Product Type
Cable Network Tester
Alert Type
Digital Display
Adapters Included
RJ11, RJ45
Testing Functions
Cable Length Display, Distance to Fault, PoE/PoE+ Detection, Tone Detection, Wire Mapping
Includes Software
Yes
Shop By
Hot Buys

Description

LIQ-DUO-IE-KIT,LIQ-200 DUO W/IND ETHERNET ADAPTER KIT and PROBE

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.