Zoro Homepage

Cable Network Tester, 15 V DC Output

  • Mfr # LIQ-DUO-KIT-1475

  • Zoro # G214884646


product price: $13,526.99
/ea
Free Shipping & Returns

Key Features

For Use With
MicroScanner PoE Remote Identifiers
Includes
Connector Type
RJ11, RJ45
Calibration Certificate
Available Separately
Standards
IEEE 802.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIQ-DUO-KIT-1475
Zoro #
G214884646
UPC #
0754082160502
Country of Origin
United States

Dimensions

Maximum Cable Length
1,000 ft
Battery Size
3.6V

Description

LIQ-DUO-KIT-1475,LIQ-200 DUO KIT and FIBER VER. KITand INSP. (MM and SM)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.