Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Network Tester, 15 V DC Output

  • Mfr # LIQ-DUO-KIT-6PK

  • Zoro # G614884642


product price: $22,240.39
/ea
Free Shipping & Returns

Key Features

For Use With
MicroScanner PoE Remote Identifiers
Includes
(6) AC Charger, (6) Duffle Bag Carrying Case, (6) IntelliTone Pro 200 Probe, (6) LinkIQ(TM) Duo with Remote IDs #1-7, (6) RJ45-RJ45 Patch Cord, (6) RJ45/11 Universal Coupler
Connector Type
RJ11, RJ45
Calibration Certificate
Available Separately
Data Safe Monitor
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIQ-DUO-KIT-6PK
Zoro #
G614884642
UPC #
0754082160496
Country of Origin
United States

Dimensions

Battery Size
3.6V
Maximum Cable Length
1,000 ft

Details

Item
Cable Network Tester
For Use With
MicroScanner PoE Remote Identifiers
Includes
(6) AC Charger, (6) Duffle Bag Carrying Case, (6) IntelliTone Pro 200 Probe, (6) LinkIQ(TM) Duo with Remote IDs #1-7, (6) RJ45-RJ45 Patch Cord, (6) RJ45/11 Universal Coupler
Connector Type
RJ11, RJ45
Calibration Certificate
Available Separately
Data Safe Monitor
No
Standards
IEEE 802.11
Output Amplitude
15 V DC
Waterproof
No
Battery Chemistry
Lithium Ion
Number of Results Stored
1,000
Communication Protocol
USB, Wi-Fi
Maximum Operating Temperature
113 Degrees F
Data Logger
Yes
Wire Mapping Detections
Split Pairs
Maximum Speed Measured
10 GBps
Display Screen Type
LCD Touchscreen
Minimum Operating Temperature
32 Degrees F
Port Number Display
Yes
Maximum Operating Humidity
90 %
Compatible Cable Type
2-Pair and/or 4-Pair, Twisted Pair
Display Type
Digital
Alert Type
Digital Display
Product Type
Cable Network Tester
Includes Software
Yes
Testing Functions
Cable Length Display, Distance to Fault, PoE/PoE+ Detection, Tone Detection, Wire Mapping
Adapters Included
RJ11, RJ45

Description

Cable Network Tester, CAT Safety Rating Not Applicable, Testing Functions Cable Length Display, Distance to Fault, PoE/PoE+ Detection, Tone Detection, Wire Mapping, Adapters Included RJ11, RJ45, Connector Type RJ11, RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor No, Display Screen Type LCD Touchscreen, For Use With MicroScanner PoE Remote Identifiers

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.