Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Network Tester, 15 V DC Output

  • Mfr # LIQ-DUO

  • Zoro # G414884651


product price: $4,051.83
/ea
Free Shipping & Returns

Key Features

For Use With
MicroScanner PoE Remote Identifiers
Includes
AC Charger, Carrying Case, LinkIQ(TM) Duo with Remote ID #1, RJ45-RJ45 Patch Cord, RJ45/11 Universal Coupler
Connector Type
RJ11, RJ45
Calibration Certificate
Available Separately
Output Amplitude
15 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIQ-DUO
Zoro #
G414884651
UPC #
0195112119266
Country of Origin
United States

Dimensions

Battery Size
3.6V
Maximum Cable Length
1,000 ft

Details

Item
Cable Network Tester
For Use With
MicroScanner PoE Remote Identifiers
Includes
AC Charger, Carrying Case, LinkIQ(TM) Duo with Remote ID #1, RJ45-RJ45 Patch Cord, RJ45/11 Universal Coupler
Connector Type
RJ11, RJ45
Calibration Certificate
Available Separately
Output Amplitude
15 V DC
Data Safe Monitor
No
Waterproof
No
Standards
IEEE 802.11
Wire Mapping Detections
Split Pairs
Data Logger
Yes
Number of Results Stored
1,000
Minimum Operating Temperature
32 Degrees F
Display Screen Type
LCD Touchscreen
Port Number Display
Yes
Communication Protocol
USB, Wi-Fi
Battery Chemistry
Lithium Ion
Compatible Cable Type
2-Pair and/or 4-Pair, Twisted Pair
Maximum Operating Humidity
90 %
Maximum Operating Temperature
113 Degrees F
Maximum Speed Measured
10 GBps
Display Type
Digital
Adapters Included
RJ11, RJ45
Alert Type
Digital Display
Testing Functions
Cable Length Display, Distance to Fault, PoE/PoE+ Detection, Tone Detection, Wire Mapping
Includes Software
Yes
Product Type
Cable Network Tester
Shop By
Hot Buys

Description

Cable Network Tester, CAT Safety Rating Not Applicable, Testing Functions Cable Length Display, Distance to Fault, PoE/PoE+ Detection, Tone Detection, Wire Mapping, Adapters Included RJ11, RJ45, Connector Type RJ11, RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor No, Display Screen Type LCD Touchscreen, For Use With MicroScanner PoE Remote Identifiers, Includes AC Charger, Carrying Case, LinkIQ(TM) Duo with Remote ID #1, RJ45-RJ45 Patch Cord, RJ45/11 Universal Coupler

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.