Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Network Tester, 15 V DC Output

  • Mfr # LIQ-KIT-FMC

  • Zoro # G715079206


product price: $5,959.99
/ea
Free Shipping & Returns

Key Features

For Use With
LinkIQ Testers
Includes
FMC-10G Media Converter Kit, LIQ-KIT
Connector Type
RJ11, RJ45
Calibration Certificate
Available Separately
Communication Protocol
USB, Wi-Fi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIQ-KIT-FMC
Zoro #
G715079206
UPC #
0195112131107
Country of Origin
United States

Dimensions

Battery Size
3.6V
Maximum Cable Length
1,000 ft

Details

Item
Cable Network Tester
For Use With
LinkIQ Testers
Includes
FMC-10G Media Converter Kit, LIQ-KIT
Connector Type
RJ11, RJ45
Calibration Certificate
Available Separately
Communication Protocol
USB, Wi-Fi
Display Screen Type
LCD Touchscreen
Number of Results Stored
1,000
Maximum Operating Humidity
90 %
Standards
IEEE 802.11
Battery Chemistry
Lithium Ion
Data Logger
Yes
Port Number Display
Yes
Waterproof
No
Output Amplitude
15 V DC
Data Safe Monitor
No
Maximum Operating Temperature
113 Degrees F
Compatible Cable Type
2-Pair and/or 4-Pair, Twisted Pair
Maximum Speed Measured
10 GBps
Minimum Operating Temperature
32 Degrees F
Wire Mapping Detections
Split Pairs
Display Type
Digital
Includes Software
Yes
Alert Type
Digital Display
Adapters Included
RJ11, RJ45
Testing Functions
Cable Length Display, Distance to Fault, PoE/PoE+ Detection, Tone Detection, Wire Mapping
Product Type
Cable Network Tester
Shop By
Hot Buys

Description

Cable Network Tester, CAT Safety Rating Not Applicable, Testing Functions Cable Length Display, Distance to Fault, PoE/PoE+ Detection, Tone Detection, Wire Mapping, Adapters Included RJ11, RJ45, Connector Type RJ11, RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor No, Display Screen Type LCD Touchscreen, For Use With LinkIQ Testers, Includes FMC-10G Media Converter Kit, LIQ-KIT, Maximum Cable Length 1,000 ft, Fault Location Pulse Duration Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.