Zoro Homepage

Cable Network Tester

  • Mfr # MS-POE-IE

  • Zoro # G100489795


product price: $2,099.99
/ea
Free Shipping & Returns

Key Features

Primary Function
Copper Cable Testing Verification
For Use With
Industrial Ethernet Cabling
Instrument Display
LCD
Includes
Cat6A Patch Cord, Duffle Bag Carrying Case, RJ45/M12D Patch Cord, RJ45/M12X Patch Cord, RJ45/M8D Patch Cord, RJ45 Patch Cord
Connector Type
RJ11, RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-POE-IE
Zoro #
G100489795
UPC #
754082153306
Country of Origin
Malaysia

Dimensions

Cable Length Display
Yes
Battery Size
AA
Maximum Cable Length
2,600 ft

Details

Item
Cable Network Tester
Primary Function
Copper Cable Testing Verification
For Use With
Industrial Ethernet Cabling
Instrument Display
LCD
Includes
Cat6A Patch Cord, Duffle Bag Carrying Case, RJ45/M12D Patch Cord, RJ45/M12X Patch Cord, RJ45/M8D Patch Cord, RJ45 Patch Cord
Connector Type
RJ11, RJ45
Adapter Type
M12D, M12X, M8, RJ45
Calibration Certificate
Not Included
Data Line Polarity Indicator
No
Ethernet Service Detection
Yes
Tone Generator
Yes
Tone Detection
No
PoE/PoE+ Detection
Yes
Standards
IEEE-802.3
Crosstalk Detection
No
Telephone Service Detection
No
Continuity Testing
Yes
Cable Speed Qualification
No
Wiremapping
Yes
Opens/Shorts Detection
Yes
Endpoint Testing
No
Data Safe Monitor
Yes
Impedance Detection
No
Waterproof
No
Cable Certification
No
WiFi Capability
No
Output Amplitude
15 V DC
Service Detection
Yes
Pair Tracing
Yes
Distance to Fault
Yes
Product Type
Cable Network Tester
Data Logger
Yes
Adapters Included
M12D, M12X, M8D, RJ45
Maximum Speed Measured
10 GBps
Maximum Operating Humidity
75 %
Includes Batteries
Yes
Number of Batteries Required
2
Port Number Display
Yes
Backlit Digital Display
Yes
Compatible Cable Type
Twisted Pair
Testing Functions
Cable Length Display, Continuity Testing, PoE/PoE+ Detection, Tone Generation, Wire Mapping
Number of Results Stored
1,000
Maximum Operating Temperature
113 Degrees F
Display Screen Type
LCD with Backlight
Battery Chemistry
Alkaline
Alert Type
Digital Display
Minimum Operating Temperature
32 Degrees F
Wire Mapping Detections
Crossed Pairs, Opens, Reversed Pairs, Shorts, Split Pairs

Description

Cable Network Tester, Testing Functions Cable Length Display, Continuity Testing, PoE/PoE+ Detection, Tone Generation, Wire Mapping, Adapters Included M12D, M12X, M8D, RJ45, Connector Type RJ11, RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor Yes, Display Screen Type LCD with Backlight, For Use With Industrial Ethernet Cabling, Includes Cat6A Patch Cord, Duffle Bag Carrying Case, RJ45/M12D Patch Cord, RJ45/M12X Patch Cord, RJ45/M8D Patch Cord, RJ45 Patch Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.