Zoro Homepage

Cable Network Tester

  • Mfr # MS2-100-IE

  • Zoro # G400489792


product price: $1,754.47
/ea
Free Shipping & Returns

Key Features

Primary Function
Copper Cable Testing Verification
For Use With
Industrial Ethernet Cabling
Instrument Display
LCD
Includes
Cat6A Patch Cord, Duffle Bag Carrying Case, RJ45/M12D Patch Cord, RJ45/M12X Patch Cord, RJ45/M8D Patch Cord, RJ45 Patch Cord
Connector Type
F-Type, RJ11, RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS2-100-IE
Zoro #
G400489792
UPC #
754082153320
Country of Origin
United States

Dimensions

Cable Length Display
Yes
Maximum Cable Length
1,500 ft
Battery Size
AA

Details

Item
Cable Network Tester
Primary Function
Copper Cable Testing Verification
For Use With
Industrial Ethernet Cabling
Instrument Display
LCD
Includes
Cat6A Patch Cord, Duffle Bag Carrying Case, RJ45/M12D Patch Cord, RJ45/M12X Patch Cord, RJ45/M8D Patch Cord, RJ45 Patch Cord
Connector Type
F-Type, RJ11, RJ45
Calibration Certificate
Not Included
Adapter Type
M12D, M12X, M8, RJ45
Special Features
Graphical wire map, length, cable ID, and distance to fault, Locate cables with IntelliTone(TM) digital and analog toning, Test RJ11, RJ45, Coax, and Industrial Ethernet connector types, Verify 10/100/1000 Ethernet and detects PoE, Work in any enviroment with backlit LCD screen
PoE/PoE+ Detection
Yes
Pair Tracing
Yes
Type
Industrial Ethernet Tester
Data Safe Monitor
Yes
Cable Speed Qualification
No
Cable Certification
No
Endpoint Testing
No
Waterproof
No
Standards
IEEE-802.3
Output Amplitude
15 V DC
Ethernet Service Detection
Yes
Service Detection
Yes
Impedance Detection
No
WiFi Capability
No
Wiremapping
Yes
Tone Generator
Yes
Opens/Shorts Detection
Yes
Data Line Polarity Indicator
No
Telephone Service Detection
No
Tone Detection
No
Distance to Fault
Yes
Crosstalk Detection
No
Continuity Testing
Yes
Product Type
Cable Network Tester
Alert Type
Digital Display
Includes Batteries
Yes
Data Logger
Yes
Battery Chemistry
Alkaline
Number of Batteries Required
2
Maximum Speed Measured
10 GBps
Number of Results Stored
1,000
Testing Functions
Cable Length Display, Continuity Testing, PoE/PoE+ Detection, Tone Generation, Wire Mapping
Port Number Display
Yes
Minimum Operating Temperature
32 Degrees F
Adapters Included
M12D, M12X, M8D, RJ45
Display Screen Type
LCD with Backlight
Maximum Operating Temperature
113 Degrees F
Compatible Cable Type
Twisted Pair
Maximum Operating Humidity
75 %
Wire Mapping Detections
Crossed Pairs, Opens, Reversed Pairs, Shorts, Split Pairs
Backlit Digital Display
Yes

Description

Cable Network Tester, Testing Functions Cable Length Display, Continuity Testing, PoE/PoE+ Detection, Tone Generation, Wire Mapping, Adapters Included M12D, M12X, M8D, RJ45, Connector Type F-Type, RJ11, RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor Yes, Display Screen Type LCD with Backlight, For Use With Industrial Ethernet Cabling, Includes Cat6A Patch Cord, Duffle Bag Carrying Case, RJ45/M12D Patch Cord, RJ45/M12X Patch Cord, RJ45/M8D Patch Cord, RJ45 Patch Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.