Zoro Homepage

Cable Tester Kit, Verifier

  • Mfr # MS2-KIT/WWG 3084134

  • Zoro # G2532494


product price: $1,584.99
/ea
Free Shipping & Returns

Key Features

Application
Verifies 10/100/1000 Ethernet, POTS and PoE Voltage, Cable Length, Wiremap, Cable ID and Distance, Locates Virtually Any Cable or Wire Pair
Display
LCD
Primary Function
Copper Cable Wire Mapping
Instrument Display
LCD
Features
Active Switch Detection, PoE Switch Verification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS2-KIT/WWG 3084134
Zoro #
G2532494
UPC #
754082058977
Country of Origin
Malaysia

Dimensions

Cable Length Display
Yes
Maximum Cable Length
1,500 ft
Battery Size
9V, AA

Details

Item
Cable Tester Kit
Application
Verifies 10/100/1000 Ethernet, POTS and PoE Voltage, Cable Length, Wiremap, Cable ID and Distance, Locates Virtually Any Cable or Wire Pair
Display
LCD
Primary Function
Copper Cable Wire Mapping
Instrument Display
LCD
Features
Active Switch Detection, PoE Switch Verification
Includes
(7) Remote IDs, Carrying Case, F Coax Push-On Patch Cord, IntelliTone Pro 200 Probe, Magnetic Strap Attachment, MicroScanner(TM) 2 Cable Verifier, RJ11 Patch Cord, RJ45 Patch Cord, Soft Accessory Pouch, RJ45/8 Alligator Clip Test Lead
Adapter Type
BNC, RJ45
Calibration Certificate
Not Included
Tone Detection
No
Crosstalk Detection
No
PoE/PoE+ Detection
Yes
Wiremapping
Yes
Pair Tracing
Yes
Opens/Shorts Detection
No
Endponit Testing
No
Endpoint Testing
No
Ethernet Service Detection
Yes
Tone Generator
No
Telephone Service Detection
No
Eithernet Service Detection
Yes
Impedance Detection
No
Cable Speed Qualification
No
Distance to Fault
Yes
Continuity Testing
Yes
WiFi Capability
No
Service Detection
Yes
Cable Certification
No
Data Line Polarity Indicator
Yes
Data Safe Monitor
Yes
Standards
IEEE-802.3
Waterproof
No
Output Amplitude
15 V DC
Product Type
Cable Tester Kit
Adapters Included
Bare Wire, RJ45, Wiremap Adapter
Battery Chemistry
Alkaline
Data Logger
Yes
Maximum Impedance Measured
93 ohm
Maximum Operating Humidity
75 %
Compatible Cable Type
Twisted Pair
Backlit Digital Display
Yes
Testing Functions
Cable Length Display, Continuity Testing, PoE/PoE+ Detection, Tone Generation, Wire Mapping
Maximum Operating Temperature
113 Degrees F
Wire Mapping Detections
Crossed Pairs, Opens, Reversed Pairs, Shorts, Split Pairs
Includes Batteries
Yes
Maximum Speed Measured
10 GBps
Number of Results Stored
1,000
Port Number Display
Yes
Display Screen Type
LCD with Backlight
Alert Type
Digital Display
Number of Batteries Required
3
Minimum Operating Temperature
32 Degrees F

Description

Cable Tester Kit, Testing Functions Cable Length Display, Continuity Testing, PoE/PoE+ Detection, Tone Generation, Wire Mapping, Adapters Included Bare Wire, RJ45, Wiremap Adapter, Maximum Speed Measured 10 GBps, Data Safe Monitor Yes, Display Screen Type LCD with Backlight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.