Zoro Homepage

Cable Tester, Touch Screen Display

  • Mfr # DSX-8000-MOD

  • Zoro # G9191071


product price: $6,231.67
/ea
Free Shipping & Returns

Key Features

Primary Function
Copper Cable Qualification
Instrument Display
Touchscreen
Connector Type
RJ45
Calibration Certificate
Not Included
Ethernet Service Detection
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSX-8000-MOD
Zoro #
G9191071
UPC #
754082139935
Country of Origin
Singapore

Dimensions

Cable Length Display
Yes
Width
5.3"
Height
11"
Depth
2.6"
Maximum Cable Length
2,600 ft
Display Size
5.7 in

Details

Item
Cable Tester
Primary Function
Copper Cable Qualification
Instrument Display
Touchscreen
Connector Type
RJ45
Calibration Certificate
Not Included
Ethernet Service Detection
No
Tone Detection
Yes
Telephone Service Detection
No
Cable Speed Qualification
Yes
Wiremapping
Yes
Continuity Testing
Yes
Crosstalk Detection
Yes
WiFi Capability
Yes
Endpoint Testing
Yes
Tone Generator
No
Data Line Polarity Indicator
No
Impedance Detection
Yes
PoE/PoE+ Detection
Yes
Pair Tracing
Yes
Service Detection
No
Distance to Fault
Yes
Opens/Shorts Detection
Yes
Cable Certification
Yes
Output Amplitude
15 V DC
Waterproof
No
Standards
ANSI/TIA-568.2-D, IEC, ISO
Data Safe Monitor
Yes
Product Type
Cable Network Tester
Battery Chemistry
Lithium Ion
Data Logger
Yes
Minimum Operating Temperature
32 Degrees F
Maximum Speed Measured
40 GBps
Includes Batteries
Yes
Maximum Operating Humidity
90 %
Adapters Included
RJ45
Maximum Impedance Measured
540 ohm
Fault Location Pulse Duration
750 nsec
Testing Functions
Endpoint Testing, Distance to Fault
Port Number Display
Yes
Number of Results Stored
12,000
Maximum Operating Temperature
113 Degrees F
Wire Mapping Detections
Opens, Shorts
Display Screen Type
LCD
Alert Type
Digital Display
Compatible Cable Type
CAT3, CAT4, CAT5, CAT5e, CAT6, CAT6A, CAT8
Product Series
CableAnalyzer
Input Voltage
7.2 V DC
Battery Rechargeable
Yes
Device Function
Twisted Pair Cable Testing
Media Type Supported
Twisted Pair
Network (RJ-45)
Yes
Product Name
DSX-8000 Cable Analyzer

Description

Cable Tester, Testing Functions Endpoint Testing, Distance to Fault, Adapters Included RJ45, Connector Type RJ45, Maximum Speed Measured 40 GBps, Data Safe Monitor Yes, Display Screen Type LCD, Maximum Cable Length 2,600 ft, Fault Location Pulse Duration 750 nsec, Wire Mapping Detections Opens, Shorts, Alert Type Digital Display, Port Number Display Yes, Number of Results Stored 12,000, Waterproof No, Product Type Cable Network Tester, Calibration Certificate Not Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.