Zoro Homepage

Cable Tester, Touch Screen Display

  • Mfr # DSX2-5000

  • Zoro # G9191108


product price: $14,225.11
/ea
Free Shipping & Returns

Key Features

Primary Function
Copper Cable Qualification
Display
5. 7 in LCD display with a projected capacitance touchscreen
Instrument Display
Touchscreen
Connector Type
RJ45
Includes
(2) AC Chargers, (2) DSX-5000 CableAnalyzer Modules, (2) Hand Straps, (2) Headsets, (2) Shoulder Straps, (2) Universal Couplers, Carrying Case, Integrated Wi-Fi, USB Interface Cable, Versiv Mainframe & Remote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSX2-5000
Zoro #
G9191108
UPC #
754082102519
Country of Origin
United States

Dimensions

Cable Length Display
Yes
Maximum Cable Length
2,600 ft
Display Size
5.7 in
Dimensions
Main Versiv unit with DSX module and battery installed: 2. 625 in x 5. 25 in x 11. 0 in (6. 67 cm x 13. 33 cm x 27. 94 cm)

Details

Item
Cable Tester
Primary Function
Copper Cable Qualification
Display
5. 7 in LCD display with a projected capacitance touchscreen
Instrument Display
Touchscreen
Connector Type
RJ45
Includes
(2) AC Chargers, (2) DSX-5000 CableAnalyzer Modules, (2) Hand Straps, (2) Headsets, (2) Shoulder Straps, (2) Universal Couplers, Carrying Case, Integrated Wi-Fi, USB Interface Cable, Versiv Mainframe & Remote
Calibration Certificate
Included
Continuity Testing
Yes
Impedance Detection
Yes
Opens/Shorts Detection
Yes
Wiremapping
Yes
Data Line Polarity Indicator
No
Endpoint Testing
Yes
Telephone Service Detection
No
Cable Speed Qualification
Yes
PoE/PoE+ Detection
Yes
Ethernet Service Detection
No
Service Detection
No
WiFi Capability
Yes
Distance to Fault
Yes
Pair Tracing
Yes
Tone Detection
Yes
Crosstalk Detection
Yes
Tone Generator
No
Cable Certification
Yes
Resolution
0. 1 m or 1 ft, 0. 1 Ω, 1 ns
Standards
ANSI/TIA-568.2-D, IEC, ISO
Data Safe Monitor
Yes
Output Amplitude
15 V DC
Waterproof
No
Product Type
Cable Network Tester
Fault Location Pulse Duration
750 nsec
Maximum Speed Measured
40 GBps
Number of Results Stored
12,000
Alert Type
Digital Display
Includes Batteries
Yes
Maximum Impedance Measured
540 ohm
Battery Chemistry
Lithium Ion
Maximum Operating Temperature
113 Degrees F
Minimum Operating Temperature
32 Degrees F
Maximum Operating Humidity
90 %
Wire Mapping Detections
Opens, Shorts
Port Number Display
Yes
Adapters Included
CAT6A/Class EA Channel, CAT6A/Class EA Permanent Link
Display Screen Type
LCD
Testing Functions
Cable Certification, Endpoint Testing, Wire Mapping
Compatible Cable Type
CAT3, CAT4, CAT5, CAT5e, CAT6, CAT6A, CAT8
Data Logger
Yes
Operating Temperature
32°F to 113°F (0°C to 45°C)
Integrated Wi-Fi
Meets IEEE 802. 11 a/b/g/n; dual band (2. 4 GHz and 5 GHz)
Main unit and remote
Lithium ion battery pack, 7. 2 V
Range
150 m (490 ft) || 800 m (2600 ft), 750 ns || 4000 ns, 0 ns to 100 ns, 0 Ω to 540 Ω
TIA
Category 3, 4, 5, 5e, 6, 6A, 8 per ANSI/TIA-568. 2-D
Operating relative humidity
0 % to 70 %, 95°F to 113 °F (35°C to 45°C) || 0 % to 90 %, 32°F to 95 °F (0°C to 35°C)
Storage Temperature
-14°F to +140°F (-10°C to +60°C)
Permanent link adapters
Optional Plug type: Tera || Plug type: shielded RJ45
Input protection
Protected against continuous telco voltages and 100 mA over-current. Occasional ISDN over-voltages will not cause damage
Charge time
Tester off: 4 hours to charge from 10 % capacity to 90 % capacity.
Operating altitude
13,123 ft (4,000 m) || 10,500 ft (3,200 m) with ac adapter
Maximum frequency
DSX-5000: 1000 MHz || DSX-8000: 2000 MHz;
Channel Adapters
Jack type: shielded RJ45 || Optional Jack type: Tera, GG45
Case
High impact plastic with shock absorbing overmold
Safety
CSA 22. 2 No. 61010, IEC 61010-1 3 || Edition
Accuracy
± (1 Ω + 1 %), ± 10 ns, ± (2 ns + 2 %) || ± (2 ns + 2 %); 0 ns to 750 ns || ± (2 ns + 4 %); 750 ns to 4000 ns, ± (0. 3 m + 4 %); 150 m to 800 m || ± (0. 3 m + 2 %); 0 m to 150 m || ± (0. 3 m + 2 %)
Supported test parameters (The selected test standard determines the test parameters and the frequency range of the tests)
Wire Map, Length, Propagation Delay, Delay Skew, DC Loop Resistance, Pair-to-Pair Resistance Unbalance, Pair Resistance Unbalance, Insertion Loss (Attenuation), Return Loss (RL), Common Mode Return loss (CMRL), Near End Crosstalk (NEXT), Far End Crosstalk (FEXT), Attenuation-to-crosstalk Ratio (ACR-N), ACR-F (ELFEXT), Power Sum ACR-F (ELFEXT), Power Sum NEXT, Power Sum ACR-N, Power Sum Alien NEXT (PS ANEXT), Power Sum Alien Attenuation NEXT Ratio Far End (PS AACR-F), Common Mode to Differential Mode NEXT (CDNEXT),Transverse Conversion Loss (TCL), Equal Level Transverse Conversion Transfer Loss (ELTCTL)
Speed of Autotest
Full 2-way Autotest of Category 8, Full 2-way Autotest of Category 6A/Class E, Full 2-way Autotest of Category 6A/Class EA, Full 2-way Autotest of Category 5e or 6/Class D or E
Overload recovery time
Less than 10 minutes to rated accuracy following an overvoltage. Referencing is required after repeated or prolonged overvoltage.
Vibration
Random, 2 g, 5 Hz-500 Hz
Shielded and unshielded pair LAN cabling
, F, F || TIA Category 3, 4, 5, 5e, 6, 6A, 8: 100 Ω ISO/IEC Class C, D, E, E || and I/II: 100 Ω and 120 Ω
ISO/IEC
Class C and D, E, E || , F, F || and I/II certification per ISO/IEC
Shock
1 m drop test with and without module and adapter
Typical battery life
8 hours

Description

Cable Tester, Testing Functions Cable Certification, Endpoint Testing, Wire Mapping, Adapters Included CAT6A/Class EA Channel, CAT6A/Class EA Permanent Link, Connector Type RJ45, Maximum Speed Measured 40 GBps, Data Safe Monitor Yes, Display Screen Type LCD, Includes (2) AC Chargers, (2) DSX-5000 CableAnalyzer Modules, (2) Hand Straps, (2) Headsets, (2) Shoulder Straps, (2) Universal Couplers, Carrying Case, Integrated Wi-Fi, USB Interface Cable, Versiv Mainframe & Remote

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.