Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tester, Touch Screen Display

  • Mfr # DSX2-8000QOI

  • Zoro # G9191038


product price: $46,929.99
/ea
Free Shipping & Returns

Key Features

Primary Function
Copper Cable Qualification
Display
5. 7 in LCD display with a projected capacitance touchscreen
Instrument Display
Touchscreen
Connector Type
RJ45
Includes
(2) 50 micron m SC/LC Multimode Launch Cables, (2) 9 micron m SC/LC Singlemode Launch Cables, (2) AC Chargers, (2) AxTalk Terminators, (2) CertiFiber Quad OLTS Modules, (2) CableAnalyzer Modules, (2) Hand Straps, (2) Headsets, (2) Quick Clean Cleaners, (2) Shoulder Straps, (2) Universal Couplers, 50 micron m SC/LC EF-Compliant MM TRC Kit, Hard Sided Carrying Case, Integrated Wi-Fi, OptiFiber Pro Quad OTDR Module, SC/LC SM TRC Kit, TRC Carrying Case, USB Fiber Inspection Video Probe with 4 Tips, USB Interface Cable, Versiv Mainframe & Remote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSX2-8000QOI
Zoro #
G9191038
UPC #
754082139423
Country of Origin
United States

Dimensions

Cable Length Display
Yes
Maximum Cable Length
2,600 ft
Display Size
5.7 in
Dimensions
Main Versiv unit with DSX module and battery installed: 2. 625 in x 5. 25 in x 11. 0 in (6. 67 cm x 13. 33 cm x 27. 94 cm)

Details

Item
Cable Tester
Primary Function
Copper Cable Qualification
Display
5. 7 in LCD display with a projected capacitance touchscreen
Instrument Display
Touchscreen
Connector Type
RJ45
Includes
(2) 50 micron m SC/LC Multimode Launch Cables, (2) 9 micron m SC/LC Singlemode Launch Cables, (2) AC Chargers, (2) AxTalk Terminators, (2) CertiFiber Quad OLTS Modules, (2) CableAnalyzer Modules, (2) Hand Straps, (2) Headsets, (2) Quick Clean Cleaners, (2) Shoulder Straps, (2) Universal Couplers, 50 micron m SC/LC EF-Compliant MM TRC Kit, Hard Sided Carrying Case, Integrated Wi-Fi, OptiFiber Pro Quad OTDR Module, SC/LC SM TRC Kit, TRC Carrying Case, USB Fiber Inspection Video Probe with 4 Tips, USB Interface Cable, Versiv Mainframe & Remote
Calibration Certificate
Included
Data Line Polarity Indicator
No
Endpoint Testing
Yes
Distance to Fault
Yes
WiFi Capability
Yes
PoE/PoE+ Detection
Yes
Continuity Testing
Yes
Service Detection
No
Wiremapping
Yes
Crosstalk Detection
Yes
Pair Tracing
Yes
Impedance Detection
Yes
Tone Generator
No
Ethernet Service Detection
No
Opens/Shorts Detection
Yes
Tone Detection
Yes
Cable Speed Qualification
Yes
Telephone Service Detection
No
Cable Certification
Yes
Output Amplitude
15 V DC
Waterproof
No
Data Safe Monitor
Yes
Resolution
0. 1 m or 1 ft, 1 ns, 0. 1 Ω
Standards
ANSI/TIA-568.2-D, IEC, ISO
Product Type
Cable Network Tester
Data Logger
Yes
Maximum Speed Measured
40 GBps
Alert Type
Digital Display
Wire Mapping Detections
Opens, Shorts
Maximum Impedance Measured
540 ohm
Fault Location Pulse Duration
750 nsec
Port Number Display
Yes
Testing Functions
Cable Certification, Endpoint Testing, Wire Mapping
Maximum Operating Humidity
90 %
Number of Results Stored
12,000
Display Screen Type
LCD
Battery Chemistry
Lithium Ion
Minimum Operating Temperature
32 Degrees F
Includes Batteries
Yes
Adapters Included
CAT8/Class I Channel, CAT8/Class I Permanent Link, LC/LC Simplex, SC/SC Simplex
Maximum Operating Temperature
113 Degrees F
Compatible Cable Type
CAT3, CAT4, CAT5, CAT5e, CAT6, CAT6A, CAT8
Case
High impact plastic with shock absorbing overmold
Operating altitude
13,123 ft (4,000 m) || 10,500 ft (3,200 m) with ac adapter
Overload recovery time
Less than 10 minutes to rated accuracy following an overvoltage. Referencing is required after repeated or prolonged overvoltage.
Operating relative humidity
0 % to 70 %, 95°F to 113 °F (35°C to 45°C) || 0 % to 90 %, 32°F to 95 °F (0°C to 35°C)
Input protection
Protected against continuous telco voltages and 100 mA over-current. Occasional ISDN over-voltages will not cause damage
ISO/IEC
Class C and D, E, E || , F, F || and I/II certification per ISO/IEC
Supported test parameters (The selected test standard determines the test parameters and the frequency range of the tests)
Wire Map, Length, Propagation Delay, Delay Skew, DC Loop Resistance, Pair-to-Pair Resistance Unbalance, Pair Resistance Unbalance, Insertion Loss (Attenuation), Return Loss (RL), Common Mode Return loss (CMRL), Near End Crosstalk (NEXT), Far End Crosstalk (FEXT), Attenuation-to-crosstalk Ratio (ACR-N), ACR-F (ELFEXT), Power Sum ACR-F (ELFEXT), Power Sum NEXT, Power Sum ACR-N, Power Sum Alien NEXT (PS ANEXT), Power Sum Alien Attenuation NEXT Ratio Far End (PS AACR-F), Common Mode to Differential Mode NEXT (CDNEXT),Transverse Conversion Loss (TCL), Equal Level Transverse Conversion Transfer Loss (ELTCTL)
Integrated Wi-Fi
Meets IEEE 802. 11 a/b/g/n; dual band (2. 4 GHz and 5 GHz)
Main unit and remote
Lithium ion battery pack, 7. 2 V
Range
0 Ω to 540 Ω, 0 ns to 100 ns, 750 ns || 4000 ns, 150 m (490 ft) || 800 m (2600 ft)
TIA
Category 3, 4, 5, 5e, 6, 6A, 8 per ANSI/TIA-568. 2-D
Charge time
Tester off: 4 hours to charge from 10 % capacity to 90 % capacity.
Speed of Autotest
Full 2-way Autotest of Category 8, Full 2-way Autotest of Category 6A/Class E , Full 2-way Autotest of Category 6A/Class EA, Full 2-way Autotest of Category 5e or 6/Class D or E
Shock
1 m drop test with and without module and adapter
Accuracy
± (1 Ω + 1 %), ± (0. 3 m + 4 %); 150 m to 800 m || ± (0. 3 m + 2 %); 0 m to 150 m || ± (0. 3 m + 2 %), ± 10 ns, ± (2 ns + 2 %) || ± (2 ns + 2 %); 0 ns to 750 ns || ± (2 ns + 4 %); 750 ns to 4000 ns
Typical battery life
8 hours
Safety
CSA 22. 2 No. 61010, IEC 61010-1 3 || Edition
Maximum frequency
DSX-5000: 1000 MHz || DSX-8000: 2000 MHz;
Permanent link adapters
Optional Plug type: Tera || Plug type: shielded RJ45
Storage Temperature
-14°F to +140°F (-10°C to +60°C)
Vibration
Random, 2 g, 5 Hz-500 Hz
Operating Temperature
32°F to 113°F (0°C to 45°C)
Channel Adapters
Jack type: shielded RJ45 || Optional Jack type: Tera, GG45
Shielded and unshielded pair LAN cabling
, F, F || TIA Category 3, 4, 5, 5e, 6, 6A, 8: 100 Ω ISO/IEC Class C, D, E, E || and I/II: 100 Ω and 120 Ω

Description

Cable Tester, Testing Functions Cable Certification, Endpoint Testing, Wire Mapping, Adapters Included CAT8/Class I Channel, CAT8/Class I Permanent Link, LC/LC Simplex, SC/SC Simplex, Connector Type RJ45, Maximum Speed Measured 40 GBps, Data Safe Monitor Yes, Display Screen Type LCD

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.