Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tracing Probe, No Display

  • Mfr # 26100900

  • Zoro # G9191056


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Primary Function
Copper Cable Tracing (Probe)
For Use With
Telephone Jacks
Instrument Display
None
Connector Type
RJ11
Includes
Pro3000 Analog Probe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26100900
Zoro #
G9191056
UPC #
754082038962
Country of Origin
Malaysia

Dimensions

Cable Length Display
No
Maximum Cable Length
2,600 ft

Details

Item
Cable Tracing Probe
Primary Function
Copper Cable Tracing (Probe)
For Use With
Telephone Jacks
Instrument Display
None
Connector Type
RJ11
Includes
Pro3000 Analog Probe
Special Features
Loud Speaker On Probe
Calibration Certificate
Not Included
Ethernet Service Detection
No
Data Line Polarity Indicator
No
Endpoint Testing
No
Impedance Detection
No
Cable Speed Qualification
No
Continuity Testing
Yes
Cable Certification
No
Tone Detection
Yes
Tone Generator
Yes
Telephone Service Detection
Yes
Opens/Shorts Detection
No
Crosstalk Detection
No
Distance to Fault
No
Wiremapping
Yes
WiFi Capability
No
Pair Tracing
Yes
Service Detection
Yes
PoE/PoE+ Detection
No
Waterproof
No
Data Safe Monitor
No
Product Type
Probe
Solid Frequency
1000 Hz nominal
Output Voltage Level in Continuity Mode
8 Vdc with fresh battery
Temperature
Operating: -20° C to 60° C, Storage: -40° C to 70° C
Over Voltage Protection
60 Vdc in Toner/Polarity Mode
Battery
9V alkaline
Alternating Frequency
1000/1500 Hz nominal
User interface
Volume dial || ON/OFF push button || 3. 5 mm earphone jack || Replaceable tip, Tone mode LED || Slide switch selects Continuity or Tone Mode || Push button switch selects SOLID, ALT or OFF || Continuity/Polarity LED
Output Power in Tone Mode
8 dbm into 600 ohms
Battery Chemistry
Alkaline
Product Name
Pro3000 Analog Probe
Additional Information
Loud large speaker amplifies tone through walls, enclosure, wood or plaster, Easy-to-use adjustable volume control dial, "Quick-twist" tip for easy replacementUser Interface:ON/OFF pushbutton, Volume dial, Replaceable tip, 3.5 mm earphone jack
Adapters Included
RJ11
Includes Batteries
Yes
Testing Functions
Tone Detection
Wire Mapping Detections
Opens, Shorts
Fault Location Pulse Duration
750 nsec
Data Logger
No
Port Number Display
No
Minimum Operating Temperature
-4 Degrees F
Display Screen Type
LED
Alert Type
Light
Maximum Operating Temperature
140 Degrees F
Operating Voltage
60V DC
Voltage
60V DC

Description

Cable Tracing Probe, Testing Functions Tone Detection, Adapters Included RJ11, Connector Type RJ11, Data Safe Monitor No, Display Screen Type LED, For Use With Telephone Jacks, Includes Pro3000 Analog Probe, Maximum Cable Length 2,600 ft, Fault Location Pulse Duration 750 nsec, Wire Mapping Detections Opens, Shorts, Alert Type Light, Port Number Display No, Waterproof No, Product Type Probe, Operating Voltage 60V DC, Calibration Certificate Not Included, Data Logger No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.