Certifiber Pro Quad
Mfr # CFP2-100-QI
Zoro # G309615995
product price: $22,837.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Includes
Calibration Certificate
Included
Standards
CSA C22.2 No. 1010.1: 1992, EN 61010-1
Fiber Mode Measured
Multi-Mode, Single-Mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFP2-100-QI
Zoro #
G309615995
UPC #
754082144878
Country of Origin
United States
Dimensions
Maximum Wavelength Measurement
1,550 nm
Minimum Wavelength Measurement
850 nm
Details
Item
Optical Loss Test Set
Connector Type
LC
Includes
Calibration Certificate
Included
Standards
CSA C22.2 No. 1010.1: 1992, EN 61010-1
Fiber Mode Measured
Multi-Mode, Single-Mode
Testing Functions
Optical Power Loss
Maximum Operating Temperature
113 Degrees F
Minimum Power Measurement
0 dBm
Maximum Power Measurement
-65 dBm
Minimum Operating Temperature
14 Degrees F
Adapters Included
2.50 mm, LC
Maximum Operating Humidity
90 %
Product Type
Fiber Optic Cable Testing Kit
Alert Type
Light
Description
Optical Loss Test Set, Calibration Certificate Included, Connector Type LC, Adapters Included 2.50 mm, LC, Alert Type Light, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating Not Applicable, Product Type Fiber Optic Cable Testing Kit, Testing Functions Optical Power Loss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.