Certifiber Pro Quad Olts V2
Mfr # CFP2-100-Q/GLD
Zoro # G909616002
product price: $20,539.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) AC Chargers, (2) CertiFiber Pro Multimode OLTS Modules, (2) Hand Straps, (2) LC/LC Adapters, (2) Shoulder Straps, 1 Year of Gold Support, Carrying Case, Remote, SC/LC EF-Compliant MM TRC Kit (50 micron m), USB Interface Cable, Versiv Mainframe
Connector Type
LC, SC
Calibration Certificate
Included
Standards
CSA C22.2 No. 1010.1: 1992, EN 61010-1
Alert Type
Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFP2-100-Q/GLD
Zoro #
G909616002
UPC #
754082144793
Country of Origin
United States
Dimensions
Minimum Wavelength Measurement
850 nm
Maximum Wavelength Measurement
1,550 nm
Details
Item
Optical Loss Test Set
Includes
(2) AC Chargers, (2) CertiFiber Pro Multimode OLTS Modules, (2) Hand Straps, (2) LC/LC Adapters, (2) Shoulder Straps, 1 Year of Gold Support, Carrying Case, Remote, SC/LC EF-Compliant MM TRC Kit (50 micron m), USB Interface Cable, Versiv Mainframe
Connector Type
LC, SC
Calibration Certificate
Included
Standards
CSA C22.2 No. 1010.1: 1992, EN 61010-1
Alert Type
Light
Maximum Power Measurement
-65 dBm
Testing Functions
Optical Power Loss
Adapters Included
2.50 mm, LC
Minimum Power Measurement
0 dBm
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
113 Degrees F
Maximum Operating Humidity
90 %
Fiber Mode Measured
Multi-Mode, Single-Mode
Product Type
Fiber Optic Cable Testing Kit
Description
Optical Loss Test Set, Calibration Certificate Included, Connector Type LC, SC, Adapters Included 2.50 mm, LC, Alert Type Light, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating Not Applicable, Product Type Fiber Optic Cable Testing Kit, Testing Functions Optical Power Loss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.