Zoro Homepage

CERTIFIBER PRO QUAD OLTS V2, W/WIFI

  • Mfr # CFP2-100-Q

  • Zoro # G309616008


product price: $18,269.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC, SC
Includes
(2) AC Chargers, (2) CertiFiber Pro Multimode OLTS Modules, (2) Hand Straps, (2) LC/LC Adapters, (2) Shoulder Straps, Carrying Case, Remote, SC/LC EF-Compliant MM TRC Kit (50 micron m), USB Interface Cable, Versiv Mainframe
Calibration Certificate
Included
Standards
CSA C22.2 No. 1010.1: 1992, EN 61010-1
Adapters Included
2.50 mm, LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFP2-100-Q
Zoro #
G309616008
UPC #
754082144786
Country of Origin
United States

Dimensions

Minimum Wavelength Measurement
850 nm
Maximum Wavelength Measurement
1,550 nm

Details

Item
CERTIFIBER PRO QUAD OLTS V2, W/WIFI
Connector Type
LC, SC
Includes
(2) AC Chargers, (2) CertiFiber Pro Multimode OLTS Modules, (2) Hand Straps, (2) LC/LC Adapters, (2) Shoulder Straps, Carrying Case, Remote, SC/LC EF-Compliant MM TRC Kit (50 micron m), USB Interface Cable, Versiv Mainframe
Calibration Certificate
Included
Standards
CSA C22.2 No. 1010.1: 1992, EN 61010-1
Adapters Included
2.50 mm, LC
Minimum Power Measurement
0 dBm
Maximum Operating Humidity
90 %
Fiber Mode Measured
Multi-Mode, Single-Mode
Minimum Operating Temperature
14 Degrees F
Testing Functions
Optical Power Loss
Alert Type
Light
Maximum Operating Temperature
113 Degrees F
Maximum Power Measurement
-65 dBm
Product Type
Fiber Optic Cable Testing Kit

Description

CERTIFIBER PRO QUAD OLTS V2, W/WIFI, Calibration Certificate Included, Connector Type LC, SC, Adapters Included 2.50 mm, LC, Alert Type Light, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating Not Applicable, Product Type Fiber Optic Cable Testing Kit, Testing Functions Optical Power Loss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.