Zoro Homepage

Coax Stripped, Multi Use, 2 & 3 Levels

  • Mfr # 11231255

  • Zoro # G2897781


product price: $49.49
/ea

Key Features

Application
Multiuse Coax Stripper
For Use With
Coaxial Cables, Data Cables, Flexible Cables, UTP/STP Telephone
Features
2 and 3 Levels
Includes
2 & 3 Level Coax Stripper
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11231255
Zoro #
G2897781
UPC #
754082038122
Country of Origin
Taiwan, Province of China

Details

Item
Coax Stripper
Application
Multiuse Coax Stripper
For Use With
Coaxial Cables, Data Cables, Flexible Cables, UTP/STP Telephone
Features
2 and 3 Levels
Includes
2 & 3 Level Coax Stripper
Waterproof
No
Product Type
Wire and Cable Stripper
Application/Usage
Stripping
Product Name
11231255 Coax Stripper
Product Color
Yellow
Product Material
Polyvinyl Chloride (PVC)

Description

Coax Stripper, For Use With Coaxial Cables, Data Cables, Flexible Cables, UTP/STP Telephone, Product Type Wire and Cable Stripper, Includes 2 & 3 Level Coax Stripper, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable, Standards Not Applicable, Compatible with Grainger Part Number Not Applicable, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.