Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Tester

  • Mfr # MT-8200-49A

  • Zoro # G4184013


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Features
Main
Cable Speed Qualification
No
Telephone Service Detection
No
Pair Tracing
Yes
Includes
MicroMapper Remote, Patch Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-8200-49A
Zoro #
G4184013
UPC #
754082023845
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length Display
No
Width
2"
Height
4.9"
Minimum Cable Length
24 in
Maximum Cable Length
655 ft
Battery Size
AAA

Details

Item
Cable Tester
Features
Main
Cable Speed Qualification
No
Telephone Service Detection
No
Pair Tracing
Yes
Includes
MicroMapper Remote, Patch Cable
For Use With
Cable Tester and Network Cable Mapper
Waterproof
No
Data Line Polarity Indicator
No
Cable Certification
No
Service Detection
No
WiFi Capability
No
Application
Copper Continuity
Crosstalk Detection
No
Instrument Display
None
Impedance Detection
No
Tone Detection
No
Continuity Testing
Yes
Adapter Type
RJ45
Connector Type
RJ45
Measures
Continuity
Display
LED
Endpoint Testing
No
Opens/Shorts Detection
Yes
Ethernet Service Detection
No
Tone Generator
Yes
Wiremapping
Yes
Primary Function
Copper Cable Wire Mapping
Distance to Fault
Yes
PoE/PoE+ Detection
No
Product Type
Copper Cable Mapper
Battery Chemistry
Alkaline
Port Number Display
No
Calibration Certificate
Not Included
Testing Functions
Continuity Testing, Tone Generation, Wire Mapping
Includes Batteries
Yes
Data Safe Monitor
No
Data Logger
No
Number of Batteries Required
4
Alert Type
Light
Wire Mapping Detections
Crossed Pairs, Opens, Reversed Pairs, Shorts, Split Pairs
Adapters Included
RJ45
Display Screen Type
LED

Description

Cable Tester, Testing Functions Continuity Testing, Tone Generation, Wire Mapping, Adapters Included RJ45, Connector Type RJ45, Maximum Speed Measured Not Applicable, Data Safe Monitor No, Display Screen Type LED, For Use With Cable Tester and Network Cable Mapper, Includes MicroMapper Remote, Patch Cable, Maximum Cable Length 655 ft, Features Main, Wire Mapping Detections Crossed Pairs, Opens, Reversed Pairs, Shorts, Split Pairs, Alert Type Light, Port Number Display No, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.