Zoro Homepage

DSX CAT 6A/CLASS EA CHA SET

  • Mfr # DSX-CHA004S

  • Zoro # G909198515


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/TIA-1152-A Level 2G, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, IEC 61935-1-1, IEEE 802.3bt, ISO/IEC 11801
Product Type
Channel Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSX-CHA004S
Zoro #
G909198515
UPC #
754082104612
Country of Origin
Malaysia

Details

Item
Channel Adapter Set
Standards
ANSI/TIA-1152-A Level 2G, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, IEC 61935-1-1, IEEE 802.3bt, ISO/IEC 11801
Product Type
Channel Adapter

Description

Channel Adapter Set, Product Type Channel Adapter, Standards ANSI/TIA-1152-A Level 2G, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, IEC 61935-1-1, IEEE 802.3bt, ISO/IEC 11801, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.