Zoro Homepage

FI2-7300 FIBERINSPECTOR ULTRA V2, W/WIFI

  • Mfr # FI2-7300

  • Zoro # G009198538


product price: $7,330.95
/ea
Free Shipping & Returns

Key Features

Features
Integrated Wi-Fi
Includes
AC Charger, Blank Module, FI-3000 MPO/Single Fiber Camera, Holster, Shoulder Strap, Single Fiber Adapter for FI-1000 Tips, Carrying Case, Tip Set (12/24 UPC and 12/24 APC), USB Interface Cable, USB-USB C Cable, Versiv Mainframe
Calibration Certificate
None
Standards
CISPR 11: Group 2, Class A, IEC 61010-1, IEC 61300-3-35 ED. 2 MM, IEC 61300-3-35 ED. 2 SM APC, IEC 61326-1, USA FCC: 47 CFR 15 Intentional Radiators
Resolution
White LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FI2-7300
Zoro #
G009198538
UPC #
754082149927
Country of Origin
United States

Dimensions

Dimensions
6.625 x 5.375 x 2.125 in (168 x 137 x 54 mm) (with no dust cap or adapter tip) - Length with dust cap: 7.5 in (191 mm)
Manufacturer Warranty Length
1 yr

Details

Item
FI2-7300 FIBERINSPECTOR ULTRA
Features
Integrated Wi-Fi
Includes
AC Charger, Blank Module, FI-3000 MPO/Single Fiber Camera, Holster, Shoulder Strap, Single Fiber Adapter for FI-1000 Tips, Carrying Case, Tip Set (12/24 UPC and 12/24 APC), USB Interface Cable, USB-USB C Cable, Versiv Mainframe
Calibration Certificate
None
Standards
CISPR 11: Group 2, Class A, IEC 61010-1, IEC 61300-3-35 ED. 2 MM, IEC 61300-3-35 ED. 2 SM APC, IEC 61326-1, USA FCC: 47 CFR 15 Intentional Radiators
Resolution
White LED
Operating
-10 °C to +45 °C (+14 °F to +113 °F), 4,000 m (3,200 m with AC adapter), 0 % to 95 % (32 °F to 95 °F, 0 °C to 35 °C), RH non-condensing
Endface illumination
Coaxial blue LED
Battery type
Lithium-ion; 10.8 hour life
IEC 61326-1
Controlled Electromagnetic Environment; IEC 61326-2-1
IEC 61010-1
Pollution Degree 2
CISPR 11
Group 2, Class A
Vibration
2 g, 5 Hz to 500 Hz
Single Fiber and MPO
1x8 (8 fibers), 1x12 (8, 10, or 12 fibers), 1x16 (16 fibers), 2x12 (16, 20, or 24 fibers), 2x16 (32 fibers)
Input
100 to 240 VAC ±10%, 50/60Hz
Shock
1 meter drop test
Test limits
IEC 61300-3-35 ED. 2 MM, IEC 61300-3-35 ED. 2 SM APC, Document Only
Output power
<100 mW Frequency ranges
Storage
0 % to 95 % (95 °F to 113 °F, 35 °C to 45 °C), RH non-condensing, 12,000 m, -10 °C to +60 °C (+14 °F to +140 °F)
Light source
LED, >100,000 hr life
Output
15 VDC, 2 A maximum, Class II
Optional automated pass/fail test time
Less than 2 seconds per fiber
Camera type
5 Megapixel 1/4-inch CMOS sensor
Field of view
610 µm x 460 µm
Adapters Included
APC, UPC
Product Type
Fiber Optic Inspection Camera
Testing Functions
Fiber Optic Video Inspection
Minimum Operating Temperature
14 Degrees F
Battery Chemistry
Lithium Ion
Maximum Operating Temperature
113 Degrees F
Display Screen Type
LED
Maximum Operating Humidity
95 %
Auto Power Off
Yes
Alert Type
Light
Fiber Mode Measured
Single-Mode
Includes Software
Yes

Description

FI2-7300 FIBERINSPECTOR ULTRA, Calibration Certificate None, Adapters Included APC, UPC, Alert Type Light, Fiber Mode Measured Single-Mode, IP Rating Not Applicable, Product Type Fiber Optic Inspection Camera, Testing Functions Fiber Optic Video Inspection, Auto Power Off Yes, Battery Chemistry Lithium Ion, Display Screen Type LED, Features Integrated Wi-Fi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.