Fiber Connector Cleaner, PK5
Mfr # QC-MPO-12/24-5P
Zoro # G6757608
product price: $625.99
/pk 5, $125.20/ea
Free Shipping & Returns
Key Features
For Use With
MPO Connectors
Application
Optical Fiber Cleaning
Features
Simple Pushing Motion to Engage Tool
Includes
Fiber Cable
Connector Type
MPO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QC-MPO-12/24-5P
Zoro #
G6757608
UPC #
-
Country of Origin
Viet Nam
Dimensions
Tool Length
7 1/2 in
Compatible Ferrule Size
6.4
Details
Item
Fiber Connector Cleaner
For Use With
MPO Connectors
Application
Optical Fiber Cleaning
Features
Simple Pushing Motion to Engage Tool
Includes
Fiber Cable
Connector Type
MPO
Adapter Type
MPO Connector
Product Type
Fiber Connector Cleaner
Tip Style
Fixed
Head Type
Straight
Operation Type
One-Push
Number of Cleaning Cycles
3,000
Product Color
Blue
Product Line
Quick Clean
Product Name
QuickClean Cleaner for MPO 12/24 Fiber, Pack of 5 Cleaners
Application/Usage
Fiber Optic
Description
Fiber Connector Cleaner, Connector Type MPO, Tool Length 7 1/2 in, Head Type Straight, Number of Cleaning Cycles 3,000, Operation Type One-Push, Tip Style Fixed, Compatible Ferrule Size 6.4, Application Optical Fiber Cleaning, For Use With MPO Connectors, Includes Fiber Cable, Product Type Fiber Connector Cleaner, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.