
Fiber Kit, Compatible with LinkIQ
Mfr # FMC-10G
Zoro # G115079189
product price: $2,183.99
/ea
Free Shipping & Returns
Key Features
For Use With
LinkIQ Testers
Features
Connects LinkIQ Testers to 1 GBps and 10 GBps Fiber Ethernet Ports, Live Fiber Detector Tests Cabling, Polarity and SFP Issues, Manage Results and Print Reports from Linkware(TM) PC, Provides Ping and Nearest Switch Diagnostics
Includes
10 GBps and 1 GBps Fiber Media Converters, Carrying Case, FiberLert Live Fiber Detector, Power Bank, SFPs (1000BASE-FX, 1000BASE-SX, 10GBASE-LR, 10GBASE-SR), SM, MM and RJ-45 Patch Cords, VisiFault(TM) Visual Fault Locator
Standards
IEEE
Product Type
Fiber Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMC-10G
Zoro #
G115079189
UPC #
0195112131091
Country of Origin
United States
Details
Item
Fiber Kit
For Use With
LinkIQ Testers
Features
Connects LinkIQ Testers to 1 GBps and 10 GBps Fiber Ethernet Ports, Live Fiber Detector Tests Cabling, Polarity and SFP Issues, Manage Results and Print Reports from Linkware(TM) PC, Provides Ping and Nearest Switch Diagnostics
Includes
10 GBps and 1 GBps Fiber Media Converters, Carrying Case, FiberLert Live Fiber Detector, Power Bank, SFPs (1000BASE-FX, 1000BASE-SX, 10GBASE-LR, 10GBASE-SR), SM, MM and RJ-45 Patch Cords, VisiFault(TM) Visual Fault Locator
Standards
IEEE
Product Type
Fiber Kit
Compatible with Series
LinkIQ
Compatible with Manufacturer Model Number
LIQ-100, LIQ-100-IE, LIQ-DUO
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
113 Degrees F
Compatible Manufacturer Part Number
LIQ-100, LIQ-100-IE, LIQ-DUO
Compatible with Mfr. Model No.
LIQ-100, LIQ-100-IE, LIQ-DUO
For Use with Mfr Model Number
LIQ-100, LIQ-100-IE, LIQ-DUO
Compatible Manufacturer Model Number
LIQ-100, LIQ-100-IE, LIQ-DUO
For Use With Mfr. Model Number
LIQ-100, LIQ-100-IE, LIQ-DUO
Compatible with Manufacturer Model No.
LIQ-100, LIQ-100-IE, LIQ-DUO
Compatible Pump Manufacturer Part Number
LIQ-100, LIQ-100-IE, LIQ-DUO
Compatible Mfr. Model Number
LIQ-100, LIQ-100-IE, LIQ-DUO
Description
Fiber Kit, For Use With LinkIQ Testers, Product Type Fiber Kit, Includes 10 GBps and 1 GBps Fiber Media Converters, Carrying Case, FiberLert Live Fiber Detector, Power Bank, SFPs (1000BASE-FX, 1000BASE-SX, 10GBASE-LR, 10GBASE-SR), SM, MM and RJ-45 Patch Cords, VisiFault(TM) Visual Fault Locator, Compatible with Manufacturer Model Number LIQ-100, LIQ-100-IE, LIQ-DUO
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.