Zoro Homepage

Fiber Kit, Compatible with LinkIQ

  • Mfr # FMC-1G

  • Zoro # G715079152


product price: $889.99
/ea
Free Shipping & Returns

Key Features

For Use With
LinkIQ Testers
Features
Connects LinkIQ Testers to 1 GBps and 10 GBps Fiber Ethernet Ports, Live Fiber Detector Tests Cabling, Polarity and SFP Issues, Manage Results and Print Reports from Linkware(TM) PC, Provides Ping and Nearest Switch Diagnostics
Includes
1 GBps Fiber Media Converter, Carrying Case, FiberLert Live Fiber Detector, Power Bank, SFPs (1000BASE-FX, 1000BASE-SX), SM, MM and RJ-45 Patch Cords, VisiFault(TM) Visual Fault Locator
Standards
IEEE
Compatible with Series
LinkIQ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMC-1G
Zoro #
G715079152
UPC #
0195112131084
Country of Origin
United States

Details

Item
Fiber Kit
For Use With
LinkIQ Testers
Features
Connects LinkIQ Testers to 1 GBps and 10 GBps Fiber Ethernet Ports, Live Fiber Detector Tests Cabling, Polarity and SFP Issues, Manage Results and Print Reports from Linkware(TM) PC, Provides Ping and Nearest Switch Diagnostics
Includes
1 GBps Fiber Media Converter, Carrying Case, FiberLert Live Fiber Detector, Power Bank, SFPs (1000BASE-FX, 1000BASE-SX), SM, MM and RJ-45 Patch Cords, VisiFault(TM) Visual Fault Locator
Standards
IEEE
Compatible with Series
LinkIQ
Product Type
Fiber Kit
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
113 Degrees F
Compatible with Manufacturer Model Number
LIQ-100, LIQ-100-IE, LIQ-DUO
Compatible Manufacturer Part Number
LIQ-100, LIQ-100-IE, LIQ-DUO
Compatible with Mfr. Model No.
LIQ-100, LIQ-100-IE, LIQ-DUO
For Use with Mfr Model Number
LIQ-100, LIQ-100-IE, LIQ-DUO
Compatible Manufacturer Model Number
LIQ-100, LIQ-100-IE, LIQ-DUO
For Use With Mfr. Model Number
LIQ-100, LIQ-100-IE, LIQ-DUO
Compatible with Manufacturer Model No.
LIQ-100, LIQ-100-IE, LIQ-DUO
Compatible Pump Manufacturer Part Number
LIQ-100, LIQ-100-IE, LIQ-DUO
Compatible Mfr. Model Number
LIQ-100, LIQ-100-IE, LIQ-DUO

Description

Fiber Kit, For Use With LinkIQ Testers, Product Type Fiber Kit, Includes 1 GBps Fiber Media Converter, Carrying Case, FiberLert Live Fiber Detector, Power Bank, SFPs (1000BASE-FX, 1000BASE-SX), SM, MM and RJ-45 Patch Cords, VisiFault(TM) Visual Fault Locator, Compatible with Manufacturer Model Number LIQ-100, LIQ-100-IE, LIQ-DUO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.