Zoro Homepage

Fiber Optic Cleaning Supplies

  • Mfr # NFC-KIT-BOX

  • Zoro # G4288277


product price: $139.99
/ea
Free Shipping & Returns

Key Features

For Use With
All Fiber Types
Application
Fiber Optic Cleaning
Features
260 Cleans
Includes
(5) Cards with Sealed Cleaning Zones, 2.5 mm Port Cleaning Swabs, Cleaning Cube with Wipes, Solvent Pen
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFC-KIT-BOX
Zoro #
G4288277
UPC #
754082055372
Country of Origin
Costa Rica

Details

Item
Fiber Optic Cleaning Supplies
For Use With
All Fiber Types
Application
Fiber Optic Cleaning
Features
260 Cleans
Includes
(5) Cards with Sealed Cleaning Zones, 2.5 mm Port Cleaning Swabs, Cleaning Cube with Wipes, Solvent Pen
Waterproof
No
Number of Pieces
4
Product Type
Fiber Optic Cleaning Kit
Compatible with Manufacturer Model Number
E2000
Compatible with Series
Universal
Compatible Manufacturer Part Number
E2000
Compatible Manufacturer Model Number
E2000
For Use With Mfr. Model Number
E2000
Compatibility
Fiber Optic
Swabs “ 1.25mm
Contents: 25 swabs || Dimensions: 6. 5 x 1. 0 diameter || Material: Proprietary compressed polyester fiber
Quick Clean MPO
Contents: Each unit cleans a minimum of 600 end faces || Dimensions: 0. 87 x 2. 22x 7. 46 || Material: Proprietary lint-free cleaning strand
Swabs “ 2.5mm
Contents: 50 swabs || Material: 100ppi medical grade polyurethane sealed foam || Dimensions: 4. 0 x 1. 0 diameter
Cleaning Card
Contents: 12 cleaning zones || Material: Lint-free 55% cellulose/45% polyester || Dimensions: 3. 75 x 2 x 0. 1
Product Name
Fiber Optic Cleaning Kit
Quick Clean 2.5mm
Dimensions: 0. 69 x 0. 69 x 7. 05 || Material: Proprietary lint-free cleaning strand || Contents: Each unit cleans a minimum of 500 end faces
Quick Clean 1.25mm
Dimensions: 0. 69 x 0. 69 x 7. 05 || Material: Proprietary lint-free cleaning strand || Contents: Each unit cleans a minimum of 500 end faces
Cleaning Cube
Material: Lint-free 55% cellulose/45% polyester || Contents: 125 wipes “ each cleans up to 4 end-faces || Dimensions: 2 x 2 x 2
Package Contents
Fiber Optic Cleaning Kit, Cleaning Cube with Wipes, 5 x Cards with Sealed Cleaning Zones, Solvent Pen, 2.5mm Port Cleaning Swabs
Solvent Pen
Dimensions: 5. 5 x 0. 5 diameter || Contents: 9 grams or fiber optic solvent || Dispenser: Felt-tip, spring-activated valve in aluminum pen body
Compatible with Mfr. Model No.
E2000
For Use with Mfr Model Number
E2000
Compatible with Manufacturer Model No.
E2000
Compatible Pump Manufacturer Part Number
E2000
Compatible Mfr. Model Number
E2000

Description

Fiber Optic Cleaning Supplies, For Use With All Fiber Types, Product Type Fiber Optic Cleaning Kit, Includes (5) Cards with Sealed Cleaning Zones, 2.5 mm Port Cleaning Swabs, Cleaning Cube with Wipes, Solvent Pen, Compatible with Manufacturer Model Number E2000, Features 260 Cleans, Compatible with Series Universal, Standards Not Applicable, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.