Fiber Optic Tester, Digital
- Mfr # CFM-100S-NW
- Zoro # G522639655
product price:Â
$
30,869.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Fiber Optic Tester
Calibration Certificate
None
Manufacturer Warranty Length
1
Includes Software
No
Fiber Mode Measured
Multi-Mode, Single-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFM-100S-NW
- Zoro #
- G522639655
- UPC #
- 0195112143773
- Country of Origin
- Lithuania
- Product Type
- Fiber Optic Tester
- Calibration Certificate
- None
- Includes Software
- No
- Item
- Fiber Optic Tester
- Fiber Mode Measured
- Multi-Mode, Single-Mode
- Testing Functions
- Cable Length Display, Fiber Optic Video Inspection, Fiber Routing, Fiber Tracing, Fiber Verification, Optical Power Loss, Optical Power Measuring
- Display Type
- Digital
- Adapters Included
- (2) Camera MPO to Single Tip Adapters, (2) Keyless Adapters for MPO 12/24 and 16/32 Fibers, (2) MPO Adapter Couplers for 16/32 Fibers, (2) MTP Adapters, (2) Power Supply Adapter Kits
- Includes
- Connector Type
- MMC, MPO
- Display Screen Type
- LCD Touchscreen
Dimensions
- Manufacturer Warranty Length
- 1
Description
Fiber Optic Tester, Calibration Certificate None, Connector Type MMC, MPO, Adapters Included (2) Camera MPO to Single Tip Adapters, (2) Keyless Adapters for MPO 12/24 and 16/32 Fibers, (2) MPO Adapter Couplers for 16/32 Fibers, (2) MTP Adapters, (2) Power Supply Adapter Kits, CAT Safety Rating Not Applicable, Fault Location Pulse Duration Not Applicable, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating Not Applicable, Product Type Fiber Optic Tester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.