Shop FLUKE NETWORKS

Fiber Optic Tester, Digital

  • Mfr # CFM-100SI-NW/GLD
  • Zoro # G422639052

product price: 
$
56,236.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Display Screen Type
LCD Touchscreen
Connector Type
MMC, MPO
Includes Software
No
Testing Functions
Cable Length Display, Fiber Optic Video Inspection, Fiber Routing, Fiber Tracing, Fiber Verification, Optical Power Loss, Optical Power Measuring
Adapters Included
(2) Camera MPO to Single Tip Adapters, (2) Keyless Adapters for MPO 12/24 and 16/32 Fibers, (2) MPO Adapter Couplers for 16/32 Fibers, (2) MTP Adapters, (2) Power Supply Adapter Kits
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CFM-100SI-NW/GLD
Zoro #
G422639052
UPC #
0195112144367
Country of Origin
Lithuania

Dimensions

Manufacturer Warranty Length
1

Details

Display Screen Type
LCD Touchscreen
Connector Type
MMC, MPO
Includes Software
No
Item
Fiber Optic Tester
Testing Functions
Cable Length Display, Fiber Optic Video Inspection, Fiber Routing, Fiber Tracing, Fiber Verification, Optical Power Loss, Optical Power Measuring
Adapters Included
(2) Camera MPO to Single Tip Adapters, (2) Keyless Adapters for MPO 12/24 and 16/32 Fibers, (2) MPO Adapter Couplers for 16/32 Fibers, (2) MTP Adapters, (2) Power Supply Adapter Kits
Fiber Mode Measured
Multi-Mode, Single-Mode
Display Type
Digital
Includes
(2) 4-Compartment Boxes, (2) 5V Power Supplies For Camera, (2) 6-Compartment Boxes, (2) Camera MPO To Single Tip Adapters, (2) Certifiber Max Modules, (2) Fiber Cleaners For MPO/MTP 16-Connectors, (2) Keyless Adapters For MPO 12/24 and 16/32 Fibers, (2) MPO 12 or 24 APC Tips For Patch Cords, (2) MPO Adapter Couplers for 16/32 Fiber, (2) MPO Fiber Cameras with Holsters, (2) MTP Adapters, (2) MTP/MPO Cleaners for 12 Connector, (2) Power Supplies, (2) Power Supply Adapter Kits, (2) Quick Clean Instruction Guides, (2) Wrist Straps, Carry Case for TRC and Verify Cables, Certificates in Envelope, Cube Soft Case, Hand Strap, Hang Strap, OSS Supplement Paperwork, Plastic Case, Product Registration Card, Reference Guide, Safety Manual, TRC Cable Set in Bag, USB Cable, Verify Cable in Bag
Product Type
Fiber Optic Tester
Calibration Certificate
None

Description

Fiber Optic Tester, Calibration Certificate None, Connector Type MMC, MPO, Adapters Included (2) Camera MPO to Single Tip Adapters, (2) Keyless Adapters for MPO 12/24 and 16/32 Fibers, (2) MPO Adapter Couplers for 16/32 Fibers, (2) MTP Adapters, (2) Power Supply Adapter Kits, CAT Safety Rating Not Applicable, Fault Location Pulse Duration Not Applicable, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating Not Applicable, Product Type Fiber Optic Tester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.