Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinkIQ Kit

  • Mfr # LIQ-KIT-FQM-100MIC

  • Zoro # G409833749


product price: $8,357.43
/ea
Free Shipping & Returns

Key Features

Features
Document Work Through LinkWare(TM) PC Reporting, Ethernet Alliance PoE Certified for Reliable Multivendor Interoperability, Graphical Wiremap and Length Test to Identify Common Faults that Occur with Cabling Installation, Install and Troubleshoot PoE Devices via Switch Negotiation and PoE Load Test, Rechargeable Batteries, Supports Industrial Ethernet (Ethernet/IP, PROFINET, EtherCAT, and others), Test Connectivity to TCP/IP Network Through IP Configuration and Ping, Troubleshoot Active Networks by Providing Connected Switch Information (Switch Name, IP Address, MAC Address, Port Number, and VLAN Info), Verify Gateway and DNS Server Responsiveness and Availability
Includes
(4) UPC Tips (LC Bulkhead, SC Bulkhead, 1.25mm End Face Adapters, and 2.50mm End Face Adapters), 50 micron m SC/LC Multimode Launch Fiber, AC Charger, Carrying Case, Duffle Bag Carrying Case, Fiber QuickMap Multimode Fiber Fault Locator Unit, FiberInspector Micro with Probe and Display, IntelliTone Pro 200 Probe, LinkIQ(TM) with (7) Remote IDs, Magnetic Strap Attachment, Pocket Case, Quick Clean Cleaner 1.25 mm Fiber, LC and MU, RJ45/RJ11 Universal Coupler, RJ45 Patch Cord, Screw on Interchangeable SC Adapter, Universal Power Adapter
Connector Type
RJ45
Calibration Certificate
Not Included
Data Safe Monitor
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIQ-KIT-FQM-100MIC
Zoro #
G409833749
UPC #
-
Country of Origin
Lithuania

Dimensions

Manufacturer Warranty Length
90 days
Maximum Cable Length
1,000 ft

Details

Item
Cable Tester Kit
Features
Document Work Through LinkWare(TM) PC Reporting, Ethernet Alliance PoE Certified for Reliable Multivendor Interoperability, Graphical Wiremap and Length Test to Identify Common Faults that Occur with Cabling Installation, Install and Troubleshoot PoE Devices via Switch Negotiation and PoE Load Test, Rechargeable Batteries, Supports Industrial Ethernet (Ethernet/IP, PROFINET, EtherCAT, and others), Test Connectivity to TCP/IP Network Through IP Configuration and Ping, Troubleshoot Active Networks by Providing Connected Switch Information (Switch Name, IP Address, MAC Address, Port Number, and VLAN Info), Verify Gateway and DNS Server Responsiveness and Availability
Includes
(4) UPC Tips (LC Bulkhead, SC Bulkhead, 1.25mm End Face Adapters, and 2.50mm End Face Adapters), 50 micron m SC/LC Multimode Launch Fiber, AC Charger, Carrying Case, Duffle Bag Carrying Case, Fiber QuickMap Multimode Fiber Fault Locator Unit, FiberInspector Micro with Probe and Display, IntelliTone Pro 200 Probe, LinkIQ(TM) with (7) Remote IDs, Magnetic Strap Attachment, Pocket Case, Quick Clean Cleaner 1.25 mm Fiber, LC and MU, RJ45/RJ11 Universal Coupler, RJ45 Patch Cord, Screw on Interchangeable SC Adapter, Universal Power Adapter
Connector Type
RJ45
Calibration Certificate
Not Included
Data Safe Monitor
No
Waterproof
No
Output Amplitude
15 V DC
Standards
IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt, PoE Certified
Testing Functions
Tone Generation
Port Number Display
Yes
Adapters Included
1.25mm End Face, 2.5mm End Face, LC, RJ11, RJ45, SC
Maximum Operating Humidity
90 %
Includes Software
Yes
Maximum Speed Measured
10 GBps
Display Screen Type
LCD Touchscreen
Display Type
Digital
Battery Chemistry
Lithium Ion
Data Logger
Yes
Maximum Operating Temperature
113 Degrees F
Auto Power Off
Yes
Communication Protocol
Ethernet
Product Type
Cable Network Tester
Minimum Operating Temperature
32 Degrees F
Compatible Cable Type
Twisted Pair
Number of Results Stored
1,000
Digital Memory Capacity
10 GB
Wire Mapping Detections
Split Pairs
Alert Type
Digital Display
Number of Batteries Required
1
Includes Batteries
Yes
Operating Voltage
115/230V AC
Voltage
115/230V AC

Description

Cable Tester Kit, CAT Safety Rating Not Applicable, Testing Functions Tone Generation, Adapters Included 1.25mm End Face, 2.5mm End Face, LC, RJ11, RJ45, SC, Connector Type RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor No, Display Screen Type LCD Touchscreen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.