Zoro Homepage

LinkIQ Kit

  • Mfr # LIQ-KIT-VFL-FBRLRT

  • Zoro # G209833826


product price: $3,638.95
/ea
Free Shipping & Returns

Key Features

Features
Document Work Through LinkWare(TM) PC Reporting, Ethernet Alliance PoE Certified for Reliable Multivendor Interoperability, Graphical Wiremap and Length Test to Identify Common Faults that Occur with Cabling Installation, Install and Troubleshoot PoE Devices via Switch Negotiation and PoE Load Test, Supports Industrial Ethernet (Ethernet/IP, PROFINET, EtherCAT, and others), Test Connectivity to TCP/IP Network Through IP Configuration and Ping, Troubleshoot Active Networks by Providing Connected Switch Information (Switch Name, IP Address, MAC Address, Port Number, and VLAN Info), Verify Gateway and DNS Server Responsiveness and Availability
Includes
AC Charger, Duffle Bag Carrying Case, FiberLert Live Fiber Detector, 850 nm to 1625 nm, IntelliTone Pro 200 Probe, LinkIQ(TM) with (7) Remote IDs, RJ45/RJ11 Universal Coupler, RJ45 Patch Cord, VisiFault Visual Fault Locator with 2.5mm Universal Adapter
Connector Type
RJ45
Calibration Certificate
Not Included
Data Safe Monitor
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIQ-KIT-VFL-FBRLRT
Zoro #
G209833826
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
90 days
Battery Size
AAA
Maximum Cable Length
1,000 ft

Details

Item
Cable Tester Kit
Features
Document Work Through LinkWare(TM) PC Reporting, Ethernet Alliance PoE Certified for Reliable Multivendor Interoperability, Graphical Wiremap and Length Test to Identify Common Faults that Occur with Cabling Installation, Install and Troubleshoot PoE Devices via Switch Negotiation and PoE Load Test, Supports Industrial Ethernet (Ethernet/IP, PROFINET, EtherCAT, and others), Test Connectivity to TCP/IP Network Through IP Configuration and Ping, Troubleshoot Active Networks by Providing Connected Switch Information (Switch Name, IP Address, MAC Address, Port Number, and VLAN Info), Verify Gateway and DNS Server Responsiveness and Availability
Includes
AC Charger, Duffle Bag Carrying Case, FiberLert Live Fiber Detector, 850 nm to 1625 nm, IntelliTone Pro 200 Probe, LinkIQ(TM) with (7) Remote IDs, RJ45/RJ11 Universal Coupler, RJ45 Patch Cord, VisiFault Visual Fault Locator with 2.5mm Universal Adapter
Connector Type
RJ45
Calibration Certificate
Not Included
Data Safe Monitor
No
Standards
IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt, PoE Certified
Waterproof
No
Output Amplitude
15 V DC
Wire Mapping Detections
Split Pairs
Display Screen Type
LCD Touchscreen
Product Type
Cable Network Tester
Maximum Operating Humidity
90 %
Compatible Cable Type
Twisted Pair
Minimum Operating Temperature
32 Degrees F
Communication Protocol
Ethernet
Auto Power Off
Yes
Number of Results Stored
1,000
Adapters Included
2.5mm Universal, RJ11, RJ45
Includes Batteries
Yes
Alert Type
Digital Display
Data Logger
Yes
Maximum Operating Temperature
113 Degrees F
Display Type
Digital
Includes Software
Yes
Number of Batteries Required
2
Maximum Speed Measured
10 GBps
Testing Functions
Tone Generation
Digital Memory Capacity
10 GB
Battery Chemistry
Lithium Ion
Port Number Display
Yes
Operating Voltage
115/230V AC
Voltage
115/230V AC

Description

Cable Tester Kit, CAT Safety Rating Not Applicable, Testing Functions Tone Generation, Adapters Included 2.5mm Universal, RJ11, RJ45, Connector Type RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor No, Display Screen Type LCD Touchscreen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.