Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinkIQ Kit Multi Pack of 6

  • Mfr # LIQ-KIT-6 Pack

  • Zoro # G109833742


product price: $15,975.43
/ea
Free Shipping & Returns

Key Features

Features
Document Work Through LinkWare(TM) PC Reporting, Ethernet Alliance PoE Certified for Reliable Multivendor Interoperability, Graphical Wiremap and Length Test to Identify Common Faults that Occur with Cabling Installation, Install and Troubleshoot PoE Devices via Switch Negotiation and PoE Load Test, Supports Industrial Ethernet (Ethernet/IP, PROFINET, EtherCAT, and others), Test Connectivity to TCP/IP Network Through IP Configuration and Ping, Troubleshoot Active Networks by Providing Connected Switch Information (Switch Name, IP Address, MAC Address, Port Number, and VLAN Info), Verify Gateway and DNS Server Responsiveness and Availability
Connector Type
RJ45
Includes
LinkIQ(TM) Kit Multi Pack of 6
Calibration Certificate
Not Included
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIQ-KIT-6 Pack
Zoro #
G109833742
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
90 days
Maximum Cable Length
1,000 ft

Details

Item
Cable Tester Kit
Features
Document Work Through LinkWare(TM) PC Reporting, Ethernet Alliance PoE Certified for Reliable Multivendor Interoperability, Graphical Wiremap and Length Test to Identify Common Faults that Occur with Cabling Installation, Install and Troubleshoot PoE Devices via Switch Negotiation and PoE Load Test, Supports Industrial Ethernet (Ethernet/IP, PROFINET, EtherCAT, and others), Test Connectivity to TCP/IP Network Through IP Configuration and Ping, Troubleshoot Active Networks by Providing Connected Switch Information (Switch Name, IP Address, MAC Address, Port Number, and VLAN Info), Verify Gateway and DNS Server Responsiveness and Availability
Connector Type
RJ45
Includes
LinkIQ(TM) Kit Multi Pack of 6
Calibration Certificate
Not Included
Waterproof
No
Data Safe Monitor
No
Standards
IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt, PoE Certified
Output Amplitude
15 V DC
Communication Protocol
Ethernet
Display Type
Digital
Alert Type
Digital Display
Battery Chemistry
Lithium Ion
Digital Memory Capacity
10 GB
Minimum Operating Temperature
32 Degrees F
Adapters Included
RJ11, RJ45
Includes Software
Yes
Wire Mapping Detections
Split Pairs
Maximum Operating Humidity
90 %
Product Type
Cable Network Tester
Compatible Cable Type
Twisted Pair
Number of Results Stored
1,000
Auto Power Off
Yes
Maximum Operating Temperature
113 Degrees F
Port Number Display
Yes
Display Screen Type
LCD Touchscreen
Data Logger
Yes
Testing Functions
Tone Generation
Maximum Speed Measured
10 GBps
Operating Voltage
115/230V AC
Voltage
115/230V AC

Description

Cable Tester Kit, CAT Safety Rating Not Applicable, Testing Functions Tone Generation, Adapters Included RJ11, RJ45, Connector Type RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor No, Display Screen Type LCD Touchscreen, Includes LinkIQ(TM) Kit Multi Pack of 6, Maximum Cable Length 1,000 ft, Fault Location Pulse Duration Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.