Zoro Homepage

Main and Remote Upgrade Bundle

  • Mfr # VERSIV2 M/RU-NW KIT

  • Zoro # G613326310


product price: $3,385.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fiber Ultra Inspector Cameras
Includes
(2) Hand Straps, (2) Hang Straps, (2) Power Supplies, Versiv Main with Battery, Versiv Remote with Battery
Compatible with Manufacturer Model Number
CertiFiber(TM) Pro, DSX(TM), OptiFiber(TM) Pro
Compatible with Series
CertiFiber(TM) Pro, DSX(TM), OptiFiber(TM) Pro
Standards
IEEE 802.11 a/b/g/n
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VERSIV2 M/RU-NW KIT
Zoro #
G613326310
UPC #
0195112128381
Country of Origin
United States

Details

Item
Main and Remote Upgrade Bundle
For Use With
Fiber Ultra Inspector Cameras
Includes
(2) Hand Straps, (2) Hang Straps, (2) Power Supplies, Versiv Main with Battery, Versiv Remote with Battery
Compatible with Manufacturer Model Number
CertiFiber(TM) Pro, DSX(TM), OptiFiber(TM) Pro
Compatible with Series
CertiFiber(TM) Pro, DSX(TM), OptiFiber(TM) Pro
Standards
IEEE 802.11 a/b/g/n
Maximum Operating Temperature
113 Degrees F
Features
Faster Updates, Testing, and Uploading
Minimum Operating Temperature
32 Degrees F
Product Type
Main and Remote Upgrade Bundle
Compatible Manufacturer Model Number
CertiFiber(TM) Pro, DSX(TM), OptiFiber(TM) Pro
Compatible Manufacturer Part Number
CertiFiber(TM) Pro, DSX(TM), OptiFiber(TM) Pro
Compatible with Manufacturer Model No.
CertiFiber(TM) Pro, DSX(TM), OptiFiber(TM) Pro
Compatible with Mfr. Model No.
CertiFiber(TM) Pro, DSX(TM), OptiFiber(TM) Pro
For Use with Mfr Model Number
CertiFiber(TM) Pro, DSX(TM), OptiFiber(TM) Pro
For Use With Mfr. Model Number
CertiFiber(TM) Pro, DSX(TM), OptiFiber(TM) Pro
Compatible Pump Manufacturer Part Number
CertiFiber(TM) Pro, DSX(TM), OptiFiber(TM) Pro
Compatible Mfr. Model Number
CertiFiber(TM) Pro, DSX(TM), OptiFiber(TM) Pro

Description

Main and Remote Upgrade Bundle, For Use With Fiber Ultra Inspector Cameras, Product Type Main and Remote Upgrade Bundle, Includes (2) Hand Straps, (2) Hang Straps, (2) Power Supplies, Versiv Main with Battery, Versiv Remote with Battery, Compatible with Manufacturer Model Number CertiFiber(TM) Pro, DSX(TM), OptiFiber(TM) Pro, Features Faster Updates, Testing, and Uploading, Compatible with Series CertiFiber(TM) Pro, DSX(TM), OptiFiber(TM) Pro, Standards IEEE 802.11 a/b/g/n

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.