Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICROSCANNER2 CABLE VERIFIER

  • Mfr # MS2-100

  • Zoro # G209198529


product price: $724.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case
Calibration Certificate
Not Included
Data Safe Monitor
Yes
Waterproof
No
Standards
IEEE 802.3 PoE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS2-100
Zoro #
G209198529
UPC #
754082054368
Country of Origin
Malaysia

Dimensions

Maximum Cable Length
1,500 ft
Battery Size
AA

Details

Item
Cable Tester
Includes
Carrying Case
Calibration Certificate
Not Included
Data Safe Monitor
Yes
Waterproof
No
Standards
IEEE 802.3 PoE
Output Amplitude
15 V DC
Battery Chemistry
Alkaline
Wire Mapping Detections
Crossed Pairs, Opens, Reversed Pairs, Shorts, Split Pairs
Display Type
Digital
Product Type
Cable Network Tester
Number of Results Stored
1,000
Backlit Digital Display
Yes
Communication Protocol
Ethernet
Alert Type
Digital Display
Compatible Cable Type
Twisted Pair
Testing Functions
Cable Length Display, Continuity Testing, PoE/PoE+ Detection, Tone Generation, Wire Mapping
Maximum Impedance Measured
93 ohm
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
113 Degrees F
Data Logger
Yes
Maximum Resistance Measured
12.5 ohm
Port Number Display
Yes
Includes Batteries
Yes
Maximum Speed Measured
10 GBps
Number of Batteries Required
2
Adapters Included
Wiremap
Display Screen Type
LCD with Backlight
Maximum Operating Humidity
90 %

Description

Cable Tester, Testing Functions Cable Length Display, Continuity Testing, PoE/PoE+ Detection, Tone Generation, Wire Mapping, Adapters Included Wiremap, Maximum Speed Measured 10 GBps, Data Safe Monitor Yes, Display Screen Type LCD with Backlight, Includes Carrying Case, Maximum Cable Length 1,500 ft, Wire Mapping Detections Crossed Pairs, Opens, Reversed Pairs, Shorts, Split Pairs, Alert Type Digital Display, Port Number Display Yes, Number of Results Stored 1,000, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.