Zoro Homepage

MM 50UM TRC 0.3M For OTDR Port SC/SC

  • Mfr # MRC-50-SCSC-0.3M

  • Zoro # G113172790


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Compatible Brand
Fluke Networks
End 1 Connection Type
SC
End 2 Connection Type
SC
Product Type
Test Reference Cable
Cable Length
0.3 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRC-50-SCSC-0.3M
Zoro #
G113172790
UPC #
0754082118664
Country of Origin
United States

Dimensions

Cable Length
0.3 m

Details

Item
Test Reference Cord
Compatible Brand
Fluke Networks
End 1 Connection Type
SC
End 2 Connection Type
SC
Product Type
Test Reference Cable
Compatible Series
OptiFiber Pro

Description

MM 50UM TRC 0.3M For OTDR Port SC/SC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.