Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Row Mpo/Mtp Apc Probe Tip

  • Mfr # FI1000-MPOAPC-XY

  • Zoro # G109198513


product price: $1,829.99
/ea
Free Shipping & Returns

Key Features

Connector Type
APC, MPO
Calibration Certificate
None
Manufacturer Warranty Length
90 day
Adapters Included
APC, MPO
Product Type
Fiber Identifier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FI1000-MPOAPC-XY
Zoro #
G109198513
UPC #
754082134343
Country of Origin
China

Dimensions

Manufacturer Warranty Length
90 day

Details

Item
MULTI-ROW MPO/MTP APC PROBE TIP
Connector Type
APC, MPO
Calibration Certificate
None
Adapters Included
APC, MPO
Product Type
Fiber Identifier

Description

MULTI-ROW MPO/MTP APC PROBE TIP, Calibration Certificate None, Connector Type APC, MPO, Adapters Included APC, MPO, Fault Location Pulse Duration Not Applicable, IP Rating Not Applicable, Manufacturer Warranty Length 90 day

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.