Zoro Homepage

Multi-Row Mpo/Mtp Probe Tip

  • Mfr # FI1000-MPO-XY-UTIP

  • Zoro # G209198543


product price: $1,677.99
/ea
Free Shipping & Returns

Key Features

Connector Type
MPO
Calibration Certificate
None
Product Type
Fiber Identifier
Adapters Included
MPO
Manufacturer Warranty Length
90 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FI1000-MPO-XY-UTIP
Zoro #
G209198543
UPC #
754082134336
Country of Origin
China

Dimensions

Manufacturer Warranty Length
90 day

Details

Item
MULTI-ROW MPO/MTP PROBE TIP
Connector Type
MPO
Calibration Certificate
None
Product Type
Fiber Identifier
Adapters Included
MPO

Description

MULTI-ROW MPO/MTP PROBE TIP, Calibration Certificate None, Connector Type MPO, Adapters Included MPO, Fault Location Pulse Duration Not Applicable, IP Rating Not Applicable, Manufacturer Warranty Length 90 day

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.