Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multimode 50Um Launch Cable 105M

  • Mfr # MMC-50-SCLC-M

  • Zoro # G909198522


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Includes
Launch Fibers for OTDR Measurements, Port Protection Cords, Test Reference Cords for Accurate Loss Measurements
Connector Type
LC, SC
Calibration Certificate
None
Standards
IEC 61754-20, TIA-604-10B
Manufacturer Warranty Length
90 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMC-50-SCLC-M
Zoro #
G909198522
UPC #
754082152316
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
90 day
Minimum Cable Length
100 m

Details

Item
MULTIMODE 50UM LAUNCH CABLE 105M (SC/LC), METAL
Includes
Launch Fibers for OTDR Measurements, Port Protection Cords, Test Reference Cords for Accurate Loss Measurements
Connector Type
LC, SC
Calibration Certificate
None
Standards
IEC 61754-20, TIA-604-10B
Adapters Included
LC, SC
Fiber Mode Measured
Multi-Mode

Description

MULTIMODE 50UM LAUNCH CABLE 105M (SC/LC), METAL, Calibration Certificate None, Connector Type LC, SC, Adapters Included LC, SC, Fiber Mode Measured Multi-Mode, Includes Launch Fibers for OTDR Measurements, Port Protection Cords, Test Reference Cords for Accurate Loss Measurements, Manufacturer Warranty Length 90 day, Minimum Cable Length 100 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.