
Multimode 50UM TRC 0.3M, OTDR PORT, Metal
Mfr # MRC-50-LCLC-0.3M-M
Zoro # G513172840
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Cable Length
0.3 m
Compatible Series
OptiFiber Pro
Product Type
Test Reference Cable
End 2 Connection Type
Metal LC
End 1 Connection Type
Metal LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRC-50-LCLC-0.3M-M
Zoro #
G513172840
UPC #
0754082152446
Country of Origin
United States
Dimensions
Cable Length
0.3 m
Details
Item
Test Reference Cord
Compatible Series
OptiFiber Pro
Product Type
Test Reference Cable
End 2 Connection Type
Metal LC
End 1 Connection Type
Metal LC
Compatible Brand
Fluke Networks
Description
Multimode 50UM TRC 0.3M, OTDR PORT,Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.